Shop All Machine Guard Parts
Ultra-Dex Usa
Screw, XNS-510
Mfr # XNS-510
Zoro # G2782328
product price: $2.49
/ea
Sold in multiples of 5 for $12.45
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Boring Bars
- Type Screw
- Fits Brand Ultra-Dex
- Product Type Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # XNS-510
- Zoro # G2782328
- Country of Origin United States
- Category Machine Guard Parts
Details
Item | SCREW |
For Use With | Boring Bars |
Type | Screw |
Fits Brand | Ultra-Dex |
Product Type | Screw |
Description
Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 3/8" Drive 11/16" SAE Impact Sh (CMMT15837)
- DRILLCO 3/4-10, HSS TAPS SETS - 2000 (20A148CS)
- WERA Combination Wrench Set, Metric, 6 pcs. (05020022001)
- SUPERCUT 93.5-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (477044)
- ULTRA-DEX USA Shim Seat, ITSN-323 (ITSN-323)
- ULTRA-DEX USA Shim Seat, ISSN-633 (ISSN-633)
- ULTRA-DEX USA Shim Seat, IDSN-322 (IDSN-322)
- ULTRA-DEX USA Shim Seat, ITSN-433 (ITSN-433)
- ULTRA-DEX USA Insert Screw, IWSN-433 (IWSN-433)
- ULTRA-DEX USA Clamp, CL-7 (CL-7)
- VELOX Machine Guard Panel, 5 ft. W x 6 ft. H (X05866)
- Ultra-Dex Usa Machine Guard Parts