Shop All Machine Guard Parts
Ultra-Dex Usa
Screw, XNS-47
Mfr # XNS-47
Zoro # G2782346
product price: $2.85
/ea
Sold in multiples of 5 for $14.25
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Ultra-Dex
- For Use With Boring Bars
- Type Screw
- Product Type Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # XNS-47
- Zoro # G2782346
- Country of Origin United States
- Category Machine Guard Parts
Details
Item | SCREW |
Fits Brand | Ultra-Dex |
For Use With | Boring Bars |
Type | Screw |
Product Type | Screw |
Description
Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 2-1/2"-8 Carbon Steel Hex Die 8 Pitch (DWTSH2-1/2-8)
- WILLIAMS 3/8" Drive Impact Socket Set (WS-2-8)
- CMT 3-Wing Slot Cutter with 1/4-Inch Cutting Length and 5/16-Inch Bore (822.364.11)
- DEWALT IMPACT READY(R) 1/4" Hex Shank to 1/2" Socket Adaptor (DW2547IR)
- ULTRA-DEX USA Shim Seat, ICSN-433 (ICSN-433)
- ULTRA-DEX USA Screw, XNS-510 (XNS-510)
- ULTRA-DEX USA Insert Screw, IWSN-433 (IWSN-433)
- ULTRA-DEX USA Shim Seat, IDSN-322 (IDSN-322)
- ULTRA-DEX USA Shim Seat, ICSN-633 (ICSN-633)
- ULTRA-DEX USA Screw, XNS-59 (XNS-59)
- WIRECRAFTERS Physical Barrier Panel, 5 ft x 5ft, Enamel (55)
- Ultra-Dex Usa Machine Tool Parts