Shop All Hex Keys
Ultra-Dex Usa
SAE, Metric Ergonomic Straight Key, T9 Tip Size
Mfr # T-9-S
Zoro # G2782355
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 2 5/16 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 4 in
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # T-9-S
- Zoro # G2782355
- Country of Origin United States
- Category Hex Keys
Dimensions
Arm Length | 2 5/16 in |
Handle Length | 4 in |
Tip Size | T9 |
Handle-Length | 4" |
Arm-Length | 2-5/16" |
Details
Blade Material | Alloy steel |
Finish | Black Oxide |
Handle Material | Plastic |
Handle Type | Ergonomic |
SAE or Metric | SAE, Metric |
Shape | Straight |
Working Angle | 0 Degrees |
Meets/Exceeds | ANSI |
Measurement Type | SAE, Metric |
Tether Capable | Tether Capable |
Handle Color | Red |
Nonsparking | No |
Hex/Torx Key Product Grouping | Torx Key |
Item | Torx Key |
Insulated / Uninsulated | Uninsulated |
Tether Style | Tether Capable |
Description
Torx Key, Tip Size T9, Black Oxide, Torx(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASLODE Framing Nailer, Adj. Exhaust, Orange (501000)
- MILWAUKEE TOOL 1/2 in Drive IMPACT SOCKET SET 17mm, 19mm, 21mm Size, Deep Socket, Black Phosphate (49-66-7025)
- SEYMOUR MIDWEST Seymour 7019226 36 in. 3.5 lbs S400 Jobsite Single Bit Michigan Axe (7019226)
- HUOT Collet Rack, Holds (49) 16 Series, 9 1/8 W (14801)
- ULTRA-DEX USA Torx(R) Ergonomic Straight Key, T20 Tip Size (T-20-S)
- ULTRA-DEX USA SAE, Metric Ergonomic Straight Key, T7 Tip Size (T-7-S)
- HOLEX Ball Point Hex T-handle with Side Drive, 3 mm (627484 3)
- WIHA Metric Plain Hex Key, 8 mm Tip Size, 5 57/64 in Long, 1.375 mm Short (13658)
- BONDHUS Metric L-Shape Hex Key, 9 mm Tip Size (12274)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 3/4" Tip Size, 2 PK (00750KHL)
- WIHA Metric Not Applicable Hex Key, 2.5 mm Tip Size (28547)
- Ultra-Dex Usa Wrenches