Shop All Hex Keys
Ultra-Dex Usa
SAE, Metric Ergonomic Straight Key, T8 Tip Size
Mfr # T-8-S
Zoro # G2782361
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 2 5/16 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 4 in
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultra-Dex Usa
- MFR # T-8-S
- Zoro # G2782361
- Country of Origin United States
- Category Hex Keys
Dimensions
Arm Length | 2 5/16 in |
Handle Length | 4 in |
Tip Size | T8 |
Handle-Length | 4" |
Arm-Length | 2-5/16" |
Details
Blade Material | Alloy steel |
Finish | Black Oxide |
Handle Material | Plastic |
Handle Type | Ergonomic |
SAE or Metric | SAE, Metric |
Shape | Straight |
Working Angle | 0 Degrees |
Measurement Type | SAE, Metric |
Item | Torx Key |
Handle Color | Red |
Nonsparking | No |
Tether Capable | Tether Capable |
Insulated / Uninsulated | Uninsulated |
Hex/Torx Key Product Grouping | Torx Key |
Meets/Exceeds | ANSI |
Tether Style | Tether Capable |
Description
Torx Key, Tip Size T8, Black Oxide, Torx(R)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSADRIVE HMT Impact Reamer Set, 1/2, 5/8, 3/4 in. (501040-3SET)
- TEKTON 26 oz. Ball Peen Dead Blow Hammer (HDB50026)
- MORSE Portable Band Saw Blade, 14/18 TPI, PK3 (001182)
- CRAFTSMAN 3/8" Drive Socket Wrench Set SAE 24 Pieces 1/4 in to 3/8 in , Full Polish (CMMT12012)
- ULTRA-DEX USA SAE, Metric Ergonomic Straight Key, T7 Tip Size (T-7-S)
- ULTRA-DEX USA Torx(R) Ergonomic Straight Key, T20 Tip Size (T-20-S)
- EKLIND Metric Plain Hex Key, 2 mm Tip Size, 3 3/16 in Long, 39/64 in Short, 10 PK (15604)
- WESTWARD Metric Plain Hex Key, 3 mm Tip Size, 2 15/64 in Long, 3 mm Short (54TU78)
- GEDORE Metric Plain Ball Hex Key, 3 mm Tip Size, 5 5/64 in Long, 29/64 in Short (42 DKEL 3)
- KLEIN TOOLS Hex Key Adapter for Refrigeration Wrench (86939)
- EKLIND Hex Key L 17Mm Long Arm (14634)
- Ultra-Dex Usa Hex Keys