Shop All Hex Keys
Ultra-Dex Usa
SAE, Metric Ergonomic Straight Key, T7 Tip Size
Mfr # T-7-S
Zoro # G2782669
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 2 3/64 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 3 7/64 in
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # T-7-S
- Zoro # G2782669
- Country of Origin United States
- Category Hex Keys
Dimensions
Arm Length | 2 3/64 in |
Handle Length | 3 7/64 in |
Tip Size | T7 |
Handle-Length | 3-7/64" |
Arm-Length | 2-3/64" |
Details
Blade Material | Alloy steel |
Finish | Black Oxide |
Handle Material | Plastic |
Handle Type | Ergonomic |
SAE or Metric | SAE, Metric |
Shape | Straight |
Working Angle | 0 Degrees |
Tether Capable | Tether Capable |
Measurement Type | SAE, Metric |
Nonsparking | No |
Meets/Exceeds | ANSI |
Hex/Torx Key Product Grouping | Torx Key |
Handle Color | Blue |
Insulated / Uninsulated | Uninsulated |
Item | Torx Key |
Tether Style | Tether Capable |
Description
Torx Key, Tip Size T7, Black Oxide, Torx(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Tap/Die Set, 40pc (BTD40MS)
- BOSCH 4-Cutter Hammer Drill Bit 1" x 10"L, SDS Plus (HCFC2263)
- ZORO SELECT Floor Vibration Isolator, 230 to 310 lb. (48PW98)
- STARRETT Center Head Only (C11-4)
- ULTRA-DEX USA Torx(R) Ergonomic Straight Key, T20 Tip Size (T-20-S)
- EKLIND 3mm Ball End Long Arm L-Key (18606)
- EKLIND Metric Plain Hex Key, 2 mm Tip Size, 3 3/16 in Long, 39/64 in Short, 10 PK (15604)
- LISLE HEX KEY LONG ARM SET (LI42500)
- EKLIND Metric Plain Hex Key, 4 mm Tip Size, 2 11/16 in Long, 15/16 in Short, 10 PK (15508)
- BONDHUS WRENCH ALLEN HEAD 13MM (BH12182)
- PROTO SAE L Key, 5/16 in Tip Size, 3 3/4 in Long, 1 1/4 in Short (J46120)
- Ultra-Dex Usa Hex Keys