Shop All Hex Keys
Ultra-Dex Usa
SAE, Metric Ergonomic Straight Key, T6 Tip Size
Mfr # T-6-S
Zoro # G2782678
original price:
$7.25
14% off
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 2 3/64 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 3 7/64 in
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultra-Dex Usa
- MFR # T-6-S
- Zoro # G2782678
- Country of Origin United States
- Category Hex Keys
Dimensions
Arm Length | 2 3/64 in |
Handle Length | 3 7/64 in |
Tip Size | T6 |
Handle-Length | 3-7/64" |
Arm-Length | 2-3/64" |
Details
Blade Material | Alloy steel |
Finish | Black Oxide |
Handle Material | Plastic |
Handle Type | Ergonomic |
SAE or Metric | SAE, Metric |
Shape | Straight |
Working Angle | 0 Degrees |
Tether Capable | Tether Capable |
Meets/Exceeds | ANSI |
Item | Torx Key |
Hex/Torx Key Product Grouping | Torx Key |
Handle Color | Red |
Nonsparking | No |
Measurement Type | SAE, Metric |
Insulated / Uninsulated | Uninsulated |
Tether Style | Tether Capable |
Description
Torx Key, Tip Size T6, Black Oxide, Torx(R)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASON Floor Mount Vibration Isolator, 2100 lb. (20UZ16)
- KEN-TOOL 4 PC LUG NUT REMOVER IMPACT SOCKET SET (KEN30254)
- DRILL AMERICA m12x1.75 HSS Metric 4 Flute Taper Hand Tap, Finish: Uncoated (Bright) (T/AT12X1.75)
- KODIAK CUTTING TOOLS #4-40 TIN Coated Tap Bottom Chamfer (5540604)
- ULTRA-DEX USA Torx(R) Ergonomic Straight Key, T20 Tip Size (T-20-S)
- ULTRA-DEX USA SAE, Metric Ergonomic Straight Key, T7 Tip Size (T-7-S)
- BETA Torx(R) Plain Star Male Key, T15 Tip Size, 6 in Long, 2 1/2 in Short (951TX)
- BETA SAE Plain Hex Male Key, 1/8 in Tip Size, 6 in Long, 2 1/2 in Short (951AS)
- WESTWARD Metric Plain Ball Hex Key, 4 mm Tip Size, 4 in Long, 4 mm Short, 10 PK (40WY96)
- EKLIND Torx Key 8Pc T6-T25 (25582)
- PROTO Metric Plain Hex Key, 5 mm Tip Size, 6 in Long, 4 in Short (J46516)
- Ultra-Dex Usa Hex Keys & Hex Key Sets