Shop All Hex Keys
Ultra-Dex Usa
SAE, Metric Ergonomic Straight Key, T10 Tip Size
Mfr # T-10-S
Zoro # G2782696
$7.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Length 3 7/32 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 3 1/2 in
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultra-Dex Usa
- MFR # T-10-S
- Zoro # G2782696
- Country of Origin United States
- Category Hex Keys
Dimensions
Arm Length | 3 7/32 in |
Handle Length | 3 1/2 in |
Tip Size | T10 |
Handle-Length | 3-1/2" |
Arm-Length | 3-7/32" |
Details
Blade Material | Alloy steel |
Finish | Black Oxide |
Handle Material | Plastic |
Handle Type | Ergonomic |
SAE or Metric | SAE, Metric |
Shape | Straight |
Working Angle | 0 Degrees |
Item | Torx Key |
Tether Capable | Tether Capable |
Hex/Torx Key Product Grouping | Torx Key |
Meets/Exceeds | ANSI |
Measurement Type | SAE, Metric |
Handle Color | Red |
Insulated / Uninsulated | Uninsulated |
Nonsparking | No |
Tether Style | Tether Capable |
Description
Torx Key, Tip Size T10, Black Oxide, Torx(R)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 1, 1/4-20X40, Die Cast Zinc Black Satin, Comp: Steel (K0122.1A21X40)
- VULCAN Rail Socket Clip 3/8In Dr 17In (MT6579262)
- DRILL AMERICA 1-1/2"-6 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 1-1/2"-6 (DWT55059)
- MILWAUKEE TOOL 8 pc. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit Set (48-20-7673)
- ULTRA-DEX USA Torx(R) Ergonomic Straight Key, T20 Tip Size (T-20-S)
- ULTRA-DEX USA SAE, Metric Ergonomic Straight Key, T7 Tip Size (T-7-S)
- EKLIND 6mm Long Series Hex-L® Key (15612)
- VEGA Hex T-Handle, 4 in x 9/64 (LTH9644)
- VEGA Hex and Hex Ball, T-Handle, 3/32 x 4 in (LTB3324)
- PROTO SAE L Key, 5/16 in Tip Size, 6 in Long, 1 1/4 in Short (J46220)
- BONDHUS Hex T-Handle 3.0Mm (16456)
- Ultra-Dex Usa Wrenches