Shop All Turning Inserts
Ultra-Dex Usa
Parting and Grooving Insert, Top Notch, 0.0250 in, Carbide
Mfr # NG-4R W.189
Zoro # G9225903
product price: $40.59
/ea
Sold in multiples of 10 for $405.90
$405.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Top Notch
- Insert Style NG
- Insert Size 4
- Grade UD51
- Corner Radius 0.0250 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # NG-4R W.189
- Zoro # G9225903
- Country of Origin United States
- Category Turning Inserts
Dimensions
Insert Size | 4 |
Corner Radius | 0.0250 in |
Width | 0.198 in |
Insert Seat Size | 4 |
Max. Grooving Width | 0.1890 in |
Cutting Height | 0.4530 in |
Description
Parting and Grooving Insert, Right Hand, Max. Grooving Width 0.1890 in, ANSI Code NG-4R W.189, Clearance Angle 3 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Sq Drive Kit For A Tm393 Torq Multi (TM393RSD)
- ERICKSON End Mill Holder Blank, HSK80A (HSK80ABB100250M)
- M.A. FORD Cyclone Xd 5X Solid Double Margin Drill, 31/64 (CXDSR4844AP)
- PROTO Satin Service Wrench 1-1/8" (J3536)
- ULTRA-DEX USA Carbide Insert, Trigon, 3, WCMX, 2, Carbide (WCMX 32.52 UD52)
- ULTRA-DEX USA Carbide Insert, Trigon, 7/32 in, WCMX, 1/32 in, Carbide (WCMX 1.81.52 UD32)
- ULTRA-DEX USA Diamond Turning Insert, Diamond, 3/16 in, CDGW, .2, Carbide (CDGW 1.510 UD2)
- ULTRA-DEX USA Carbide Insert, Trigon, 4, WCMX, 3, Carbide (WCMX 433 UD2)
- ULTRA-DEX USA Carbide Insert, Trigon, 3, WCMX, 2, Carbide (WCMX 32.52 UD51)
- ULTRA-DEX USA Diamond Turning Insert, Diamond, 3/16 in, CDGW, .5, Carbide (CDGW 1.510.5 UD51)
- KYOCERA Turning Insert, Diamond, CNGA 432MET KBN525 Grade CBN (CNGA432METKBN525)
- Ultra-Dex Usa Turning Inserts