Shop All Turning Inserts
Ultra-Dex Usa
Parting and Grooving Insert, Top Notch, 0.0100 in, Carbide
Mfr # NG-3R W.125
Zoro # G9225851
product price: $30.69
/ea
Sold in multiples of 10 for $306.90
$306.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Shape Top Notch
- Insert Style NG
- Insert Size 3
- Grade UD51
- Corner Radius 0.0100 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # NG-3R W.125
- Zoro # G9225851
- Country of Origin United States
- Category Turning Inserts
Dimensions
Insert Size | 3 |
Corner Radius | 0.0100 in |
Width | 0.125 in |
Insert Seat Size | 3 |
Max. Grooving Width | 1/8 in |
Description
Parting and Grooving Insert, Right Hand, Max. Grooving Width 1/8 in, ANSI Code NG-3R W.125, Clearance Angle 3 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Rear Blade Guide Assembly (42-28-0211)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 15/16 (C20755)
- JACOBS AO204 Arbor 2MT/4JT (7309N)
- OLFA 1-Pt Single Edge Blade, 18mm W, PK10 (L-SOL-10B)
- ULTRA-DEX USA Carbide Insert, Trigon, 1.8, WCMX, 2, Carbide (WCMX 1.81.52 UD52)
- ULTRA-DEX USA Threading Insert, Top Notch, NTP, 0.0050 in, Carbide (NTP-3R)
- ULTRA-DEX USA Carbide Insert, Trigon, 3/8 in, WCMT, 1/32 in, Carbide (WCMT 32.52-LX6 UD51)
- ULTRA-DEX USA Carbide Insert, Trigon, 4, WCMX, 3, Carbide (WCMX 433 UD2)
- ULTRA-DEX USA Diamond Turning Insert, Diamond, 3/16 in, CDGW, .2, Carbide (CDGW 1.510 UD2)
- ULTRA-DEX USA Triangle Turning Insert, Triangle, 2, TCGW, 0.0156 in, CBN (TCGW 21.51-1 UD2CBN)
- KYOCERA Diamond Turning Insert, Triangle, 4, 3 (TNMM433PXCA025P)
- Ultra-Dex Usa Turning Inserts