Shop All Turning Inserts
Ultra-Dex Usa
Parting and Grooving Insert, Top Notch, 0.0100 in, Carbide
Mfr # NG-2L W.094
Zoro # G9225763
product price: $33.29
/ea
Sold in multiples of 10 for $332.90
$332.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Top Notch
- Insert Style NG
- Insert Size 2
- Grade UD51
- Corner Radius 0.0100 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # NG-2L W.094
- Zoro # G9225763
- Country of Origin United States
- Category Turning Inserts
Dimensions
Insert Size | 2 |
Corner Radius | 0.0100 in |
Insert Seat Size | 2 |
Width | 0.094 in |
Max. Grooving Width | 0.0940 in |
Description
Parting and Grooving Insert, Left Hand, Max. Grooving Width 0.0940 in, ANSI Code NG-2L W.094, Clearance Angle 3 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Compass, 6" Speedy Bow Compass (DI-890)
- WESTWARD Metric Plain Ball Hex Key, 5 mm Tip Size, 4 37/64 in Long, 5 mm Short, 10 PK (40WY97)
- DYNABRADE Contact Wheel, 5/8"x3/8"x3/8" (11077)
- CHICAGO PNEUMATIC $SANDER DAQ 6" 5/16- 24 (CP870)
- ULTRA-DEX USA Diamond Turning Insert, Diamond, 3/16 in, CDGW, .2, Carbide (CDGW 1.510 UD2)
- ULTRA-DEX USA Triangle Turning Insert, Triangle, 4, TNMC, 0.003 in, Carbide (TNMC-43NV)
- ULTRA-DEX USA Threading Insert, Top Notch, NTP, 0.0050 in, Carbide (NTP-3R)
- ULTRA-DEX USA Carbide Insert, Trigon, 1.8, WCMX, 2, Carbide (WCMX 1.81.52 UD52)
- ULTRA-DEX USA Carbide Insert, Trigon, 7/32 in, WCMX, 1/32 in, Carbide (WCMX 1.81.52 UD32)
- ULTRA-DEX USA Carbide Insert, Trigon, 1.8, WCMX, 2, Carbide (WCMX 1.81.52 UD51)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide (CNMG120404-MM5 WSM10S)
- Ultra-Dex Usa Turning Inserts