Shop All Spanner Wrenches
This Product is Discontinued
Ultra-Dex Usa
Modular Head, Chatter Free, 1" x 1.625" Sz (Discontinued)
Mfr # MH16 MCLNR4
Zoro # G6675142
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Length 4-1/2 in
- Standards ANSI, ISO
- Coolant Fed Non-Coolant Through
- Shank Dia. 3/4 in
- Insert Holding Type Top Notch Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # MH16 MCLNR4
- Zoro # G6675142
- Country of Origin United States
- Category Spanner Wrenches
Dimensions
Overall Length | 4-1/2 in |
Shank Dia. | 3/4 in |
Cutting Height | 1 in |
Head Length | 3/4 in |
Insert Size | 3 |
Details
Item | Indexable Cutting Unit Head for Internal Turning |
Standards | ANSI, ISO |
Coolant Fed | Non-Coolant Through |
Insert Holding Type | Top Notch Clamp |
Compatible Hardware | CM 73 and 10-32 |
Insert Inscribed Circle | 3/8 in |
ANSI Code | NSR 12-3B |
Cutting Direction | Left Hand |
Insert Style | NG |
Cutting Application | Threading/Grooving |
Toolholder Style | NSL 12-3B |
Shank Material | Steel |
Description
Indexable Cutting Unit Head for Internal Turning, NSL 12-3B, Head Length 3/4 in, Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.