Shop All Indexable Boring Parts
Ultra-Dex Usa
Lock Pin, NL-68, PK5
Mfr # NL-68
Zoro # G9674156
product price: $17.99
/ea
Sold in multiples of 5 for $89.95
$89.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pin
- For Use With Boring Bars
- Fits Brand Ultra-Dex
- Insert Inscribed Circle 3/4 in
- Thread Size 3/8"-24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # NL-68
- Zoro # G9674156
- Country of Origin United States
- Category Indexable Boring Parts
Dimensions
Thread Size | 3/8"-24 |
Overall Length | 55/64 in |
Details
Item | Lock Pin |
Type | Pin |
For Use With | Boring Bars |
Fits Brand | Ultra-Dex |
Insert Inscribed Circle | 3/4 in |
Compatible with Product Type | Standard Chatter-Free Heads |
Description
Lock Pin, Overall Length 55/64 in, Standard Chatter-Free Heads, Boring Bars, 3/4 in, 3/8 In.-24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND SAE Plain Hex Key, 7/8" Tip Size, 12 3/4 in Long, 2 3/8 in Short (15256)
- DIABLO Torx 2 in. L Drive Bit Set Black Oxide 6 pc (DTV2-S6)
- ZORO SELECT Star Knob, 2.48" Diameter, Screw L 0.82" (M-65018)
- WILLIAMS Williams OffSet, Striking Wrench, 3-3/8", 85mm (8818AW)
- ULTRA-DEX USA Lock Pin, NL-44, PK5 (NL-44)
- ULTRA-DEX USA Key, T-10, PK5 (T-10)
- ULTRA-DEX USA Clamp, CM-72 (CM-72)
- ULTRA-DEX USA Insert Screw, MTS-2, PK5 (MTS-2)
- ULTRA-DEX USA Clamp, CM-74 (CM-74)
- ULTRA-DEX USA Anvil, YI4 (YI4)
- NAREX #113 Toolholder For VHU-125 Boring & Facing Head (300634)
- Ultra-Dex Usa Indexable Boring Parts