Shop All Indexable Boring Bars
Ultra-Dex Usa
Indexable Thread Turning Tool Holder, E16T LSER3, 12 in L, Carbide, Triangle Insert Shape
Mfr # E16T LSER3
Zoro # G9231135
Free Shipping & Returns
$948.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Shank Dia. 1 in
- Min. Bore 1.210"
- Cutting Direction Right Hand
- Insert Shape Triangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultra-Dex Usa
- MFR # E16T LSER3
- Zoro # G9231135
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 12 in |
Shank Dia. | 1 in |
Bar Dia. | 1.000" |
Min. Bore Dia. | 1.2100 in |
Description
Indexable Thread Turning Tool Holder, Insert Shape Triangle, Overall Length 12 in, E16T LSER3, 0.6500 in, SA3T Insert Screw, SY3T Anvil Screw, YI3 Anvil, Coolant Through, Laydown Threading, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISSTON Grit Jigsaw Bld Med2-7/8 (E0406141)
- STANLEY STANLEY RAZOR BLADES (28-510)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C54803)
- TOOLPRO Oil Tanned Top Grain 3 PocketNail Bag (TP70583)
- ULTRA-DEX USA Indexable Boring Bar, E06M SCLPR2, 6 in L, Carbide, 80 Degrees Diamond Insert Shape (E06M SCLPR2-203)
- ULTRA-DEX USA Indexable Boring Bar, A12R MWLNR3, 8 in L, High Speed Steel, Trigon Insert Shape (A12R MWLNR3)
- ULTRA-DEX USA Indexable Boring Bar, E08R STUCR2-312, 8 in L, Carbide, Triangle Insert Shape (E08R STUCR2)
- ULTRA-DEX USA Indexable Boring Bar, C06M STUCL2, 6 in L, Carbide, Triangle Insert Shape (C06M STUCL2-203)
- ULTRA-DEX USA Indexable Boring Bar, S08M STUCL2-312, 6 in L, High Speed Steel, Triangle Insert Shape (S08M STUCL2)
- ULTRA-DEX USA Indexable Boring Bar, HM06J STUPR2, 4-1/2 in L, Heavy Metal, Triangle Insert Shape (HM06J STUPR2-203)
- HHIP 1/2" A08K SCLCR2 Coolant Thru Indexable Boring Bar (1001-0500)
- Ultra-Dex Usa Indexable Boring Bars