Shop All Indexable Boring Bars
Ultra-Dex Usa
Indexable Thread Cutting Unit Head, 1-5/8 in L, Steel, Triangle Insert Shape
Mfr # MH40 LSER5-CFT
Zoro # G9234251
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-5/8 in
- Min. Bore 2.800"
- Cutting Direction Right Hand
- Insert Shape Triangle
- Shank Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # MH40 LSER5-CFT
- Zoro # G9234251
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1-5/8 in |
Bar Dia. | 2.500" |
Min. Bore Dia. | 2.8000 in |
Details
Item | Indexable Thread Cutting Unit Head |
Min. Bore | 2.800" |
Cutting Direction | Right Hand |
Insert Shape | Triangle |
Shank Material | Steel |
Style | Chatter-Free |
For Use With | 5IR |
Inscribed Circle | 5/8" |
ANSI Number | MH40 LSER5-CFT |
Cutting Edge Type | 0 Degrees |
Mounting Style | Screw Lock |
Type | Turning |
Lead Angle | 0 Degrees |
Rake | Positive |
Left/Right Hand | Right Hand |
Insert Holding Type | Screw |
Insert Inscribed Circle | 5/8 in |
Description
Overall Length 1-5/8 in, Right Hand, Insert Holding Type Screw, Insert Inscribed Circle 5/8 in, Min. Bore Dia. 2.8000 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (305537)
- WESTWARD Linoleum Knife Curved, 8 in L (13A733)
- MASON Vibration Isolation Pad, 10x10x1 1/4 In (2LVP5)
- WESTWARD Aircraft Drill, 1/8x6 In, HSS, Blk Oxide (5TVJ0)
- ULTRA-DEX USA Indexable Boring Bar, S16R SWLCR3, 8 in L, High Speed Steel, Trigon Insert Shape (S16R SWLCR3)
- ULTRA-DEX USA Indexable Boring Bar, E06M SCLCR2, 6 in L, Carbide, 80 Degrees Diamond Insert Shape (E06M SCLCR2)
- ULTRA-DEX USA Indexable Boring Bar, S04G SCLDR1.5-172, 3-1/2 in L, High Speed Steel (S04G SCLDR1.5)
- ULTRA-DEX USA Indexable Boring Bar, A20S MCLNL4, 10 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A20S MCLNL4)
- ULTRA-DEX USA Indexable Boring Bar, CFT B2000-26, 26 in L, Steel (CFT B2000-26)
- ULTRA-DEX USA Indexable Boring Bar, A24U MDQNL4, 14 in L, High Speed Steel, 55 Degrees Diamond Insert Shape (A24U MDQNL4)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3201250X)
- Ultra-Dex Usa Indexable Boring Bars