Shop All Indexable Toolholders
Ultra-Dex Usa
Indexable Profiling End Mill, 80.00mm, PRC
Mfr # DWLNR 16-4D
Zoro # G8342804
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6"
- Depth of Cut 0.1250"
- Insert Size 432
- Cutting Direction Right Hand
- Rake Negative
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # DWLNR 16-4D
- Zoro # G8342804
- Country of Origin United States
- Category Indexable Toolholders
Dimensions
Overall Length | 6" |
Depth of Cut | 0.1250" |
Insert Size | 432 |
Shank Length | 4.40" |
Shank Width | 1.0000" |
Shank Height | 1.0000" |
Head Length | 1.6000" |
Min. Cutting Dia. | 64.00mm |
Max. Cutting Dia. | 80.00mm |
Description
Indexable Turning and Profiling Tool Holder, DWLNR, Insert Style WNMG, Overall Length 6 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS Pinch Bar, 1-1/4" Width Of Cut X 1" Shank X 42" Long, Nickel Plate (C70)
- STANLEY Multibit Scrdrvr Fm (69-189)
- COBRA CARBIDE Endmill, Double End Stub Uncoated, 1/4, Number of Flutes: 4 (28310)
- CURRENT TOOLS Cable Pulling Wire Grip - 3.75" to 4.24" Size Range (00680-350)
- ULTRA-DEX USA Indexable Profiling EM, 100.00mm, PRC (DWLNR 20-4D)
- ULTRA-DEX USA Indexable Profiling End Mill, 1-1/4", PHC (MCLNL 20-5D)
- HAIMER Shrink Chuck, 3/4 in. Hole Dia., HSK63F (F63.140.3/4Z)
- HHIP 5 in. Horizontal/Vertical Rotary Table (3906-2305)
- WIDIA Thread Turning Toolholder, NSR163C (NSR163C)
- KYOCERA Internal Grooving Toolholder, SIGER 0809CEH (SIGER0809CEH)
- SOWA INDEXABLE CUTTING TOOLS MGIVR 24204 125 Dia x 98 Multi Turning Grooving Internal Holder (148242)
- Ultra-Dex Usa Indexable Toolholders