Shop All Indexable End Mills
Ultra-Dex Usa
Indexable Profiling End Mill, 5/8", PHC
Mfr # MVJNL 12-3B
Zoro # G8345008
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4-1/2"
- Depth of Cut 0.0320"
- Cutting Direction Left Hand
- Shank Dia. 5/8"
- Insert Size 332
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # MVJNL 12-3B
- Zoro # G8345008
- Country of Origin United States
- Category Indexable End Mills
Dimensions
Overall Length | 4-1/2" |
Depth of Cut | 0.0320" |
Shank Dia. | 5/8" |
Insert Size | 332 |
Shank Length | 2.73" |
Insert Cutting Edge Length | 7.00mm |
Shank Height | 3/4" |
Head Length | 1.7700" |
Shank Width | 3/4" |
Min. Cutting Dia. | 0.2860" |
Max. Cutting Dia. | 5/8" |
Description
Indexable Turning and Profiling Tool Holder, MVJNL, Insert Style VNMG, Overall Length 4-1/2 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVEL 5 TOOLS Taping Knife, SS, Soft Grip, 10 (5-136)
- IRWIN JIGSW BLD 3""20TPI 2PK (3072320)
- GREY PNEUMATIC 3/8" Drive, 10mm Metric Socket, 6 Points (1010MSD)
- PELICAN Black Protective Case, 24.76"L x 15.4"W x 8.24"D (1555AIR)
- ULTRA-DEX USA Indexable Profiling End Mill, 1", PHC (DDJNL 12-4B)
- ULTRA-DEX USA Indexable Profiling End Mill, 1-1/4", PHC (MCYNN 12-4B)
- ULTRA-DEX USA Indexable Profiling End Mill, 28.00mm, PHC (NSR 16-3D)
- ULTRA-DEX USA Indexable Profiling End Mill, 1-1/4", PHC (DVJNR 16-3D)
- ULTRA-DEX USA Indexable Profiling End Mill, 25.00mm, PHC (MVJNR 16-3D)
- ULTRA-DEX USA Indexable Profiling End Mill, 25.00mm, PHC (NSL 16-4D)
- SUMITOMO WEZ Series Indexable Endmill 1in (WEZ21000M12Z4)
- Ultra-Dex Usa End Mills