Shop All Indexable End Mills
Ultra-Dex Usa
Indexable Profiling End Mill, 5/8", PHC
Mfr # DCLNR 20-4D
Zoro # G8345297
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6"
- Depth of Cut 0.0320"
- Shank Dia. 5/8"
- Insert Size 432
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # DCLNR 20-4D
- Zoro # G8345297
- Country of Origin United States
- Category Indexable End Mills
Dimensions
Overall Length | 6" |
Depth of Cut | 0.0320" |
Shank Dia. | 5/8" |
Insert Size | 432 |
Shank Length | 4.40" |
Shank Width | 1-1/4" |
Head Length | 1.6000" |
Shank Height | 1-1/4" |
Max. Cutting Dia. | 5/8" |
Min. Cutting Dia. | 0.2860" |
Description
Indexable Turning and Profiling Tool Holder, DCLNR, Insert Style CNMG, Overall Length 6 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS 3/8" Drive Socket Set, Metric, 7 pcs (19030)
- WESTWARD Pipe Tap, 1-1/2"-11-1/2, Semi-Bottoming, 7 Flutes, NPTF (5TWX5)
- LENOX Band Saw Blade, 8 ft. 9 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel (82389D2B82665)
- DYNABRADE Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 5 In. (59009)
- ULTRA-DEX USA Indexable Profiling End Mill, 25.00mm, PHC (MVJNR 16-3D)
- ULTRA-DEX USA Indexable Profiling End Mill, 5/8", PHC (MVJNL 12-3B)
- ULTRA-DEX USA Indexable Profiling End Mill, 1-1/4", PHC (MCYNN 12-4B)
- ULTRA-DEX USA Indexable Profiling End Mill, 1", PHC (DDJNL 12-4B)
- ULTRA-DEX USA Indexable Profiling End Mill, 30.00mm, PHC (NSR 16-4D)
- ULTRA-DEX USA Indexable Profiling End Mill, 1", PHC (MDJNL 12-4B)
- SUMITOMO WEZ Series Indexable Endmill 1in 2 Teeth (WEZ31000ELC02)
- Ultra-Dex Usa Indexable End Mills