Shop All Indexable End Mills
Ultra-Dex Usa
Indexable Profiling End Mill, 40.00mm, PHC
Mfr # NSL 12-4B
Zoro # G8344770
product price: $90.95
/ea
Free Shipping & Returns
$90.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4-1/2"
- Depth of Cut 1.00mm
- Cutting Direction Left Hand
- Insert Size 9.00mm
- Shank Dia. 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # NSL 12-4B
- Zoro # G8344770
- Country of Origin United States
- Category Indexable End Mills
Dimensions
Overall Length | 4-1/2" |
Depth of Cut | 1.00mm |
Insert Size | 9.00mm |
Shank Dia. | 3/4" |
Shank Height | 3/4" |
Shank Width | 3/4" |
Shank Length | 100.00mm |
Details
Item | Indexable Thread Turning Tool Holder |
Cutting Direction | Left Hand |
Insert Shape | Square |
Cutting Application | Roughing |
Coolant Fed | Coolant Through |
Insert Style | SDMT09 |
Number of Coolant Holes | 4 |
Compatible Hardware | 7808111, 7808112, 7808150, 7808208 |
ANSI Code | PHC09R040SS32-4S |
Toolholder Style | PHC |
Features | Economical 4 Corner Insert with a Chip Breaker that Enhances Cutting Performance While Maintaining Rigidity, High Feed Design Reduces Radial Cutting Forces and Tool Vibration, Small Cutting Angle Reduces Actual Chip Thickness, End Mill and Face Mill Styles |
Description
Indexable Thread Turning Tool Holder, Cutting Direction Left Hand, Shank Width 3/4 In., Shank Height 3/4 In., Shank Dia. 3/4 In., Overall Length 4-1/2 In., Insert Shape Square
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENYON Adjust Operating Wrench, 5 - 9 ft., w/3 ends (85495)
- STALWART Manual Nail Gun Tool Kit with 20 Nails (75-PT2008)
- TEKTON 3/8" Drive Metric, 12 pcs (SHD91104)
- URREA Urrea 1435DB 4Lb. Dead Blow Soft Face Mallet Polyurethane Handle (1435DB)
- ULTRA-DEX USA Indexable Profiling End Mill, 3/4", PHC (DDJNR 12-4B)
- ULTRA-DEX USA Indexable Profiling End Mill, 1-1/4", PHC (DVJNR 16-3D)
- ULTRA-DEX USA Indexable Profiling End Mill, 1", PHC (DDJNL 12-4B)
- ULTRA-DEX USA Indexable Profiling End Mill, 32.00mm, PHC (NSR 12-3B)
- ULTRA-DEX USA Indexable Profiling End Mill, 1", PHC (DDJNR 16-4D)
- ULTRA-DEX USA Indexable Profiling End Mill, 25.00mm, PHC (MVJNR 16-3D)
- SUMITOMO WEZ Series Indexable Endmill 1in (WEZ21000M12Z4)
- Ultra-Dex Usa End Mills