Shop All Indexable End Mills
Ultra-Dex Usa
Indexable Profiling End Mill, 3/4", PHC
Mfr # DDJNR 12-4B
Zoro # G8344825
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 4-1/2"
- Depth of Cut 0.0320"
- Shank Dia. 3/4"
- Insert Size 432
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # DDJNR 12-4B
- Zoro # G8344825
- Country of Origin United States
- Category Indexable End Mills
Dimensions
Overall Length | 4-1/2" |
Depth of Cut | 0.0320" |
Shank Dia. | 3/4" |
Insert Size | 432 |
Shank Length | 2.73" |
Shank Width | 3/4" |
Shank Height | 3/4" |
Head Length | 1.7700" |
Max. Cutting Dia. | 3/4" |
Min. Cutting Dia. | 0.4110" |
Description
Indexable Turning and Profiling Tool Holder, DDJNR, Insert Style DNMG, Overall Length 4-1/2 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 13 Piece Combo Drive Pin Punch Set (8606-4113)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 5.20mm (47285)
- CTA MANUFACTURING Plug Weld Pliers (8880)
- PROTO 1-1/4" Circular Inspection Mirror (J2374XL)
- ULTRA-DEX USA Indexable Profiling End Mill, 1-1/4", PHC (DVJNR 16-3D)
- ULTRA-DEX USA Indexable Profiling End Mill, 1", PHC (MVJNL 20-4D)
- ULTRA-DEX USA Indexable Profiling End Mill, 1-1/4", PHC (DDJNL 20-4D)
- ULTRA-DEX USA Indexable Profiling End Mill, 25.00mm, PHC (MVJNR 16-3D)
- ULTRA-DEX USA Indexable Profiling End Mill, 1", PHC (MDJNL 12-4B)
- ULTRA-DEX USA Indexable Profiling End Mill, 1", PHC (MCLNR 20-4D)
- OSG Indexable Square Shoulder End Mill, Series: HSK80 (7803012)
- Ultra-Dex Usa End Mills