Shop All Indexable End Mills
Ultra-Dex Usa
Indexable Profiling End Mill, 28.00mm, PHC
Mfr # NSR 16-3D
Zoro # G8344694
product price: $90.65
/ea
Free Shipping & Returns
$90.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6"
- Depth of Cut 0.0400"
- Shank Dia. 1.0000"
- Cutting Direction Right Hand
- Insert Size 9.52mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # NSR 16-3D
- Zoro # G8344694
- Country of Origin United States
- Category Indexable End Mills
Dimensions
Overall Length | 6" |
Depth of Cut | 0.0400" |
Shank Dia. | 1.0000" |
Insert Size | 9.52mm |
Shank Height | 1.0000" |
Shank Width | 1.0000" |
Shank Length | 100.00mm |
Details
Item | Indexable Thread Turning Tool Holder |
Cutting Direction | Right Hand |
Insert Shape | Square |
Coolant Fed | Coolant Through |
Cutting Application | Roughing |
Insert Style | SDMT09 |
Compatible Hardware | 7808111, 7808112, 7808150, 7808208 |
Features | Economical 4 Corner Insert with a Chip Breaker that Enhances Cutting Performance While Maintaining Rigidity, High Feed Design Reduces Radial Cutting Forces and Tool Vibration, Small Cutting Angle Reduces Actual Chip Thickness, End Mill and Face Mill Styles |
Toolholder Style | PHC |
Number of Coolant Holes | 3 |
ANSI Code | PHC09R028SS25-3S |
Description
Indexable Thread Turning Tool Holder, Cutting Direction Right Hand, Shank Width 1.0000 In., Shank Height 1.0000 In., Shank Dia. 1.0000 In., Overall Length 6 In., Insert Shape Square
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL Silver Deming Drill, 1 Carb Tip, 118pt. (961664)
- YG-1 TOOL CO 3 Flute Spiral Pointed Combo Tap For MultiPurpose Bright Finish HssEx (T4485)
- WESTWARD Bucket Trowel, 7 x 4-1/2, SS, SoftGrip (13A652)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 3 Flutes (300286)
- ULTRA-DEX USA Indexable Profiling End Mill, 1", PHC (MDJNL 12-4B)
- ULTRA-DEX USA Indexable Profiling End Mill, 5/8", PHC (MVJNL 12-3B)
- ULTRA-DEX USA Indexable Profiling End Mill, 1-1/4", PHC (MCYNN 12-4B)
- ULTRA-DEX USA Indexable Profiling End Mill, 25.00mm, PHC (NSL 16-4D)
- ULTRA-DEX USA Indexable Profiling End Mill, 1", PHC (MDJNL 16-4D)
- ULTRA-DEX USA Indexable Profiling End Mill, 1-1/4", PHC (MCYNN 16-4D)
- WIDIA Indexable Square Shoulder End Mill, VSM17 Series, 1" Max Cut Dia, 0.6420 in Depth of Cut (VSM17D100Z02C100XD17L450)
- Ultra-Dex Usa End Mills