Shop All Indexable End Mills
Ultra-Dex Usa
Indexable Profiling End Mill, 25.00mm, PHC
Mfr # NSL 16-3D
Zoro # G8344877
product price: $99.59
/ea
Free Shipping & Returns
$99.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 6"
- Depth of Cut 1.00mm
- Cutting Direction Left Hand
- Insert Size 9.00mm
- Shank Dia. 1.0000"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # NSL 16-3D
- Zoro # G8344877
- Country of Origin United States
- Category Indexable End Mills
Dimensions
Overall Length | 6" |
Depth of Cut | 1.00mm |
Insert Size | 9.00mm |
Shank Dia. | 1.0000" |
Shank Height | 1.0000" |
Shank Width | 1.0000" |
Shank Length | 80.00mm |
Details
Item | Indexable Thread Turning Tool Holder |
Cutting Direction | Left Hand |
Insert Shape | Square |
Insert Style | SDMT09 |
Coolant Fed | Coolant Through |
Cutting Application | Roughing |
ANSI Code | PHC09R025SS25-2L |
Features | Economical 4 Corner Insert with a Chip Breaker that Enhances Cutting Performance While Maintaining Rigidity, High Feed Design Reduces Radial Cutting Forces and Tool Vibration, Small Cutting Angle Reduces Actual Chip Thickness, End Mill and Face Mill Styles |
Number of Coolant Holes | 2 |
Toolholder Style | PHC |
Compatible Hardware | 7808111, 7808112, 7808150, 7808208 |
Description
Indexable Thread Turning Tool Holder, Cutting Direction Left Hand, Shank Width 1.0000 In., Shank Height 1.0000 In., Shank Dia. 1.0000 In., Overall Length 6 In., Insert Shape Square
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 12 Piece 120XP™ Universal Spline XL Flex Head Ratcheting Combination Metric Wrench Set (86229)
- LENOX Band Saw Blade, 11 ft. 6" L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal, Rx+ Series (93618RPB113505)
- EAGLE TOOL US Hex Driver Set (ETAKIT2)
- FEIN Oscillating Sandpaper, 80Grit, 3-1/8in, PK5 (63717083043)
- ULTRA-DEX USA Indexable Profiling End Mill, 3/4", PHC (DDJNR 12-4B)
- ULTRA-DEX USA Indexable Profiling End Mill, 1-1/4", PHC (MCYNN 16-4D)
- ULTRA-DEX USA Indexable Profiling End Mill, 1", PHC (MCMNN 16-4D)
- ULTRA-DEX USA Indexable Profiling End Mill, 1-1/4", PHC (MVJNR 12-3B)
- ULTRA-DEX USA Indexable Profiling End Mill, 28.00mm, PHC (NSR 16-3D)
- ULTRA-DEX USA Indexable Profiling End Mill, 1", PHC (DDJNR 16-4D)
- WIDIA Indexable Face Mill, M1200 Series, 2" Max Cut Dia, 3.50mm Depth of Cut (M1200D200Z05S075HN07)
- Ultra-Dex Usa Indexable End Mills