Shop All Indexable End Mills
Ultra-Dex Usa
Indexable Profiling End Mill, 1", PHC
Mfr # MVJNL 20-4D
Zoro # G8344518
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 6"
- Depth of Cut 0.0320"
- Cutting Direction Left Hand
- Shank Dia. 1"
- Insert Size 432
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # MVJNL 20-4D
- Zoro # G8344518
- Country of Origin United States
- Category Indexable End Mills
Dimensions
Overall Length | 6" |
Depth of Cut | 0.0320" |
Shank Dia. | 1" |
Insert Size | 432 |
Shank Length | 3.95" |
Insert Cutting Edge Length | 7.00mm |
Head Length | 2.0500" |
Shank Width | 1-1/4" |
Shank Height | 1-1/4" |
Max. Cutting Dia. | 1" |
Min. Cutting Dia. | 0.6610" |
Description
Indexable Turning and Profiling Tool Holder, MVJNL, Insert Style VNMG, Overall Length 6 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 1-1/4 (C17078)
- MILWAUKEE TOOL 3/4" HEX Demo Ground Rod Driver (48-62-3070)
- OSG HSS End Mill, 13/16in.dia., 1-1/2in.Cut L (5732700)
- DEWALT IMPACT READY(R) 1/2" to 3/8" Reducer (DW2299)
- ULTRA-DEX USA Indexable Profiling End Mill, 1", PHC (DDJNL 12-4B)
- ULTRA-DEX USA Indexable Profiling End Mill, 5/8", PHC (MVJNL 12-3B)
- ULTRA-DEX USA Indexable Profiling End Mill, 28.00mm, PHC (NSR 16-3D)
- ULTRA-DEX USA Indexable Profiling End Mill, 1-1/4", PHC (MDJNR 12-4B)
- ULTRA-DEX USA Indexable Profiling End Mill, 1", PHC (MDJNL 12-4B)
- ULTRA-DEX USA Indexable Profiling End Mill, 1-1/4", PHC (MCYNN 16-4D)
- SUMITOMO Insert Drill, Indexable (WDX1437D2S150)
- Ultra-Dex Usa End Mills