Shop All Indexable End Mills
Ultra-Dex Usa
Indexable Profiling End Mill, 1", PHC
Mfr # MCMNN 16-4D
Zoro # G8343720
product price: $86.59
/ea
Free Shipping & Returns
$86.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6"
- Depth of Cut 0.0400"
- Cutting Direction Neutral
- Shank Dia. 1"
- Insert Size 432
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # MCMNN 16-4D
- Zoro # G8343720
- Country of Origin United States
- Category Indexable End Mills
Dimensions
Overall Length | 6" |
Depth of Cut | 0.0400" |
Shank Dia. | 1" |
Insert Size | 432 |
Insert Cutting Edge Length | 9.52mm |
Shank Length | 4.40" |
Head Length | 1.6000" |
Shank Height | 1.0000" |
Shank Width | 1.0000" |
Max. Cutting Dia. | 1" |
Min. Cutting Dia. | 0.5350" |
Description
Indexable Turning and Profiling Tool Holder, MCMNN, Insert Style CNMG, Overall Length 6 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Retaining Rings, PK5 (61042)
- HOUGEN-OGURA 11/16 in. SB Round Die, 5/64-3/8THK (76329)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 3 Flutes (C98114)
- INNOVATIVE COMPONENTS Four Prong Knob, 3/8-16 Thread Size, 1.125"L, Blind Tap, Steel (GN6C----4P7B-21)
- ULTRA-DEX USA Indexable Profiling End Mill, 25.00mm, PHC (MVJNR 16-3D)
- ULTRA-DEX USA Indexable Profiling End Mill, 25.00mm, PHC (NSL 16-4D)
- ULTRA-DEX USA Indexable Profiling End Mill, 30.00mm, PHC (NSR 16-4D)
- ULTRA-DEX USA Indexable Profiling End Mill, 1", PHC (DDJNR 16-4D)
- ULTRA-DEX USA Indexable Profiling End Mill, 1-1/4", PHC (MCYNN 12-4B)
- ULTRA-DEX USA Indexable Profiling End Mill, 1", PHC (MVJNL 20-4D)
- WIDIA Indexable Square Shoulder End Mill, VSM17 Series, 1" Max Cut Dia, 0.6420 in Depth of Cut (VSM17D100Z02C100XD17L450)
- Ultra-Dex Usa Indexable End Mills