Shop All Indexable End Mills
Ultra-Dex Usa
Indexable Profiling End Mill, 1", PHC
Mfr # MCLNR 20-4D
Zoro # G8344466
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6"
- Depth of Cut 0.0400"
- Shank Dia. 1"
- Insert Size 432
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # MCLNR 20-4D
- Zoro # G8344466
- Country of Origin United States
- Category Indexable End Mills
Dimensions
Overall Length | 6" |
Depth of Cut | 0.0400" |
Shank Dia. | 1" |
Insert Size | 432 |
Insert Cutting Edge Length | 9.52mm |
Shank Length | 4.40" |
Shank Width | 1-1/4" |
Head Length | 1.6000" |
Shank Height | 1-1/4" |
Max. Cutting Dia. | 1" |
Min. Cutting Dia. | 0.5350" |
Description
Indexable Turning and Profiling Tool Holder, MCLNR, Insert Style CNMG, Overall Length 6 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 1/4 in. Double Flaring Tool (CP21110-14)
- SUPERCUT 123-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade (532708)
- AVEN Eye Loupe, 10x, 40D, Self Mount (26034)
- CENTURY DRILL & TOOL Tap-Plug Carbon Steel 7/16-14 National Coarse And 3/8" Brite Drill Bit (95409)
- ULTRA-DEX USA Indexable Profiling End Mill, 5/8", PHC (MVJNL 12-3B)
- ULTRA-DEX USA Indexable Profiling End Mill, 1", PHC (MDJNL 16-4D)
- ULTRA-DEX USA Indexable Profiling End Mill, 28.00mm, PHC (NSR 16-3D)
- ULTRA-DEX USA Indexable Profiling End Mill, 1-1/4", PHC (DDJNL 20-4D)
- ULTRA-DEX USA Indexable Profiling End Mill, 1", PHC (DDJNL 12-4B)
- ULTRA-DEX USA Indexable Profiling End Mill, 1", PHC (MDJNL 12-4B)
- OSG Indexable Square Shoulder End Mill (7802852)
- Ultra-Dex Usa End Mills