Shop All Indexable End Mills
Ultra-Dex Usa
Indexable Profiling End Mill, 1", PHC
Mfr # DWLNL 16-4D
Zoro # G8344195
product price: $98.89
/ea
Free Shipping & Returns
$98.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6"
- Depth of Cut 0.0400"
- Shank Dia. 1"
- Insert Size 432
- Cutting Direction Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # DWLNL 16-4D
- Zoro # G8344195
- Country of Origin United States
- Category Indexable End Mills
Dimensions
Overall Length | 6" |
Depth of Cut | 0.0400" |
Shank Dia. | 1" |
Insert Size | 432 |
Insert Cutting Edge Length | 9.52mm |
Shank Length | 4.40" |
Head Length | 1.6000" |
Shank Height | 1.0000" |
Shank Width | 1.0000" |
Max. Cutting Dia. | 1" |
Min. Cutting Dia. | 0.5350" |
Description
Indexable Turning and Profiling Tool Holder, DWLNL, Insert Style WNMG, Overall Length 6 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Posthole Digger Handle, 96", Contractor (66763)
- DRILL AMERICA 21.00mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD21.0MM)
- KOMELON 16 ft Tape Measure, 1 in Blade (7116)
- INGERSOLL-RAND Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.4 hp (5108MAX)
- ULTRA-DEX USA Indexable Profiling End Mill, 1-1/4", PHC (MCYNN 16-4D)
- ULTRA-DEX USA Indexable Profiling End Mill, 1", PHC (MVJNL 20-4D)
- ULTRA-DEX USA Indexable Profiling End Mill, 1", PHC (MCLNR 20-4D)
- ULTRA-DEX USA Indexable Profiling End Mill, 25.00mm, PHC (NSL 16-4D)
- ULTRA-DEX USA Indexable Profiling End Mill, 1-1/4", PHC (DDJNL 20-4D)
- ULTRA-DEX USA Indexable Profiling End Mill, 1", PHC (DDJNR 16-4D)
- INGERSOLL Indexable Drill Other Metalworking Tools & Consumable (Q0254051N6R01)
- Ultra-Dex Usa End Mills