Shop All Indexable End Mills
Ultra-Dex Usa
Indexable Profiling End Mill, 1", PHC
Mfr # DCLNR 12-4B
Zoro # G8344414
product price: $90.85
/ea
Free Shipping & Returns
$90.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4-1/2"
- Depth of Cut 0.0320"
- Insert Size 432
- Shank Dia. 1"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # DCLNR 12-4B
- Zoro # G8344414
- Country of Origin United States
- Category Indexable End Mills
Dimensions
Overall Length | 4-1/2" |
Depth of Cut | 0.0320" |
Insert Size | 432 |
Shank Dia. | 1" |
Shank Length | 2.73" |
Shank Width | 3/4" |
Shank Height | 3/4" |
Head Length | 1.7700" |
Max. Cutting Dia. | 1" |
Min. Cutting Dia. | 0.6610" |
Description
Indexable Turning and Profiling Tool Holder, DCLNR, Insert Style CNMG, Overall Length 4-1/2 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 10Mm Full Polish Comb Wrench 6 Pt (81758)
- TECHNIKS TG 100 16mm Collet (04010-16)
- MILWAUKEE TOOL 1/4 in. Drive 3/8 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-9018)
- OSG Flat Bottom Drill Bit, 5/8 in Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (570062511)
- ULTRA-DEX USA Indexable Profiling End Mill, 1-1/4", PHC (MCYNN 16-4D)
- ULTRA-DEX USA Indexable Profiling End Mill, 1", PHC (DDJNR 16-4D)
- ULTRA-DEX USA Indexable Profiling End Mill, 1", PHC (MCMNN 16-4D)
- ULTRA-DEX USA Indexable Profiling End Mill, 1-1/4", PHC (DDJNL 20-4D)
- ULTRA-DEX USA Indexable Profiling End Mill, 25.00mm, PHC (NSL 16-4D)
- ULTRA-DEX USA Indexable Profiling End Mill, 1", PHC (MDJNL 16-4D)
- OSG Indexable Square Shoulder End Mill (53000004)
- Ultra-Dex Usa Indexable End Mills