Shop All Indexable End Mills
Ultra-Dex Usa
Indexable Profiling End Mill, 1-1/4", PHC
Mfr # MCYNN 12-4B
Zoro # G8345330
product price: $79.89
/ea
Free Shipping & Returns
$79.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4-1/2"
- Depth of Cut 0.0400"
- Shank Dia. 1-1/4"
- Insert Size 432
- Cutting Direction Neutral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # MCYNN 12-4B
- Zoro # G8345330
- Country of Origin United States
- Category Indexable End Mills
Dimensions
Overall Length | 4-1/2" |
Depth of Cut | 0.0400" |
Shank Dia. | 1-1/4" |
Insert Size | 432 |
Shank Length | 3.20" |
Insert Cutting Edge Length | 9.52mm |
Shank Height | 3/4" |
Head Length | 1.3000" |
Shank Width | 3/4" |
Min. Cutting Dia. | 0.7850" |
Max. Cutting Dia. | 1-1/4" |
Description
Indexable Turning and Profiling Tool Holder, MCYNN, Insert Style CNMG, Overall Length 4-1/2 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Drum Plug Torque Socket .38" L (DRM818)
- MASTER APPLIANCE Professional Heat Tool, Corded Powered, 120 V, Pistol Handle (PH-1200A)
- WESTWARD 8 in End Cutting Nipper Uninsulated (10Z829)
- WILLIAMS Williams Service Wrench, SAE, 1-7/16" (3546)
- ULTRA-DEX USA Indexable Profiling End Mill, 1", PHC (MDJNL 12-4B)
- ULTRA-DEX USA Indexable Profiling End Mill, 30.00mm, PHC (NSR 16-4D)
- ULTRA-DEX USA Indexable Profiling End Mill, 1", PHC (DDJNR 16-4D)
- ULTRA-DEX USA Indexable Profiling End Mill, 28.00mm, PHC (NSR 16-3D)
- ULTRA-DEX USA Indexable Profiling End Mill, 5/8", PHC (MVJNL 12-3B)
- ULTRA-DEX USA Indexable Profiling End Mill, 1", PHC (MCLNR 20-4D)
- ULTRA-DEX USA Indexable Profiling End Mill, 1", PHC (MCMNN 16-4D)
- Ultra-Dex Usa End Mills