Shop All Indexable End Mills
Ultra-Dex Usa
Indexable Profiling End Mill, 1-1/4", PHC
Mfr # MCLNR 20-6D
Zoro # G8344140
product price: $85.25
/ea
Free Shipping & Returns
$85.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6"
- Depth of Cut 0.0600"
- Insert Size 643
- Shank Dia. 1-1/4"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # MCLNR 20-6D
- Zoro # G8344140
- Country of Origin United States
- Category Indexable End Mills
Dimensions
Overall Length | 6" |
Depth of Cut | 0.0600" |
Insert Size | 643 |
Shank Dia. | 1-1/4" |
Insert Cutting Edge Length | 12.70mm |
Shank Length | 4.40" |
Shank Height | 1-1/4" |
Shank Width | 1-1/4" |
Head Length | 1.6000" |
Min. Cutting Dia. | 0.5960" |
Max. Cutting Dia. | 1-1/4" |
Description
Indexable Turning and Profiling Tool Holder, MCLNR, Insert Style CNMG, Overall Length 6 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex 14Mm Socket Bit x 1 1/2" - 1/2 Sq Dr (338H140SB)
- CMT Multi-Purpose Hole Saw, 1-3/8" (550-035)
- EXCEL BLADES Retractable Plastic Utility Knife, Safe Box Cutter, Asst. Colors, 6pk. (16870)
- MARSHALLTOWN Magnesium Hawk, 13 x13 In, DuraSoft Handle (5206D)
- ULTRA-DEX USA Indexable Profiling End Mill, 1", PHC (MCLNR 20-4D)
- ULTRA-DEX USA Indexable Profiling End Mill, 1", PHC (MCMNN 16-4D)
- ULTRA-DEX USA Indexable Profiling End Mill, 30.00mm, PHC (NSR 16-4D)
- ULTRA-DEX USA Indexable Profiling End Mill, 1-1/4", PHC (MCYNN 12-4B)
- ULTRA-DEX USA Indexable Profiling End Mill, 1-1/4", PHC (MCYNN 16-4D)
- ULTRA-DEX USA Indexable Profiling End Mill, 1", PHC (DDJNL 12-4B)
- WIDIA Indexable Square Shoulder End Mill, VSM11 Series, 1" Max Cut Dia, 0.4530 in Depth of Cut (VSM11D100Z03C100XD11L480)
- Ultra-Dex Usa Indexable End Mills