Shop All Indexable Toolholders
Ultra-Dex Usa
Indexable Profiling End Mill, 1-1/4", PHC
Mfr # MCLNL 20-6D
Zoro # G8345726
product price: $94.55
/ea
Free Shipping & Returns
$94.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6"
- Shank Dia. 1-1/4"
- Depth of Cut 0.0600"
- Insert Size 643
- Cutting Direction Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # MCLNL 20-6D
- Zoro # G8345726
- Country of Origin United States
- Category Indexable Toolholders
Dimensions
Overall Length | 6" |
Shank Dia. | 1-1/4" |
Depth of Cut | 0.0600" |
Insert Size | 643 |
Shank Length | 4.40" |
Head Length | 1.6000" |
Shank Width | 1-1/4" |
Shank Height | 1-1/4" |
Max. Cutting Dia. | 1-1/4" |
Min. Cutting Dia. | 0.7850" |
Description
Indexable Turning and Profiling Tool Holder, MCLNL, Insert Style CNMG, Overall Length 6 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Margin Trowel w/Wood Handle, 55" x 2 (GG432)
- XCELITE Nut Driver, 1/2" Shank (9916N)
- CRAFTSMAN Framing/Ripping Saw Blades, 7-1/4", PK3 (CMAS2725243)
- STAR ASIA External Deburrer (51950)
- ULTRA-DEX USA Indexable Profiling EM, 100.00mm, PRC (DWLNR 20-4D)
- ULTRA-DEX USA Indexable Profiling End Mill, 1-1/4", PHC (MCLNL 20-5D)
- WIDIA D-Style Clamping Toolholder (5696546)
- SOWA INDEXABLE CUTTING TOOLS SDJCL 163D External Turning Toolholder (147230)
- KYOCERA Turning Toolholder, MVLNL 2020K16 (MVLNL2020K16)
- SCHUNK TENDO 18MM TOOL HOLDER (HSKA63 0204050)
- KYOCERA Turning Toolholder, MWLNR 164D (MWLNR164D)
- Ultra-Dex Usa Indexable Toolholders