Shop All Indexable Toolholders
Ultra-Dex Usa
Indexable Profiling End Mill, 1-1/4", PHC
Mfr # MCLNL 20-5D
Zoro # G8345498
product price: $97.49
/ea
Free Shipping & Returns
$97.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6"
- Shank Dia. 1-1/4"
- Depth of Cut 0.0400"
- Insert Size 543
- Cutting Direction Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # MCLNL 20-5D
- Zoro # G8345498
- Country of Origin United States
- Category Indexable Toolholders
Dimensions
Overall Length | 6" |
Shank Dia. | 1-1/4" |
Depth of Cut | 0.0400" |
Insert Size | 543 |
Shank Length | 4.40" |
Shank Height | 1-1/4" |
Head Length | 1.6000" |
Shank Width | 1-1/4" |
Max. Cutting Dia. | 1-1/4" |
Min. Cutting Dia. | 0.7850" |
Description
Indexable Turning and Profiling Tool Holder, MCLNL, Insert Style CNMG, Overall Length 6 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON Silver and Deming High Speed Steel Fractional 1/4" Reduced Shank Drill Bit - 37/64" (91137)
- KRAFT TOOL Blue Steel Outside Step T, 6"x6"x6" 1/2"R (CF769PF)
- WIDIA End Mill, 0.1875 in. Milling Dia., I4S (I4S0187T112L)
- ZORO SELECT Swaging Tool, Size 5/32, 1/4, 5/16 In (1DMV4)
- ULTRA-DEX USA Indexable Profiling EM, 100.00mm, PRC (DWLNR 20-4D)
- DORIAN Turning Toolholder, CNMG, MCLNL10-4B, LH (73310150117)
- HHIP 1/2" External Indexable Threading Tool Holder & Insert Kit (2301-1625)
- DORIAN Turning Toolholder, TNMG, MTENN16-4D (73310150700)
- H & H INDUSTRIAL PRODUCTS Harlingen MVJNR123B Indexable Turning Tool Holder (9710-0195)
- CRAWFORD Tool Holder 3 In 1 Blue (3N1TH)
- ONWARD 1212 in Black Tool Holder (2277BLBC)
- Ultra-Dex Usa Indexable Tools