Shop All Indexable End Mills
Ultra-Dex Usa
Indexable Profiling End Mill, 1-1/4", PHC
Mfr # DWLNR 12-4B
Zoro # G8344579
product price: $90.85
/ea
Free Shipping & Returns
$90.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4-1/2"
- Depth of Cut 0.0600"
- Shank Dia. 1-1/4"
- Insert Size 432
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # DWLNR 12-4B
- Zoro # G8344579
- Country of Origin United States
- Category Indexable End Mills
Dimensions
Overall Length | 4-1/2" |
Depth of Cut | 0.0600" |
Shank Dia. | 1-1/4" |
Insert Size | 432 |
Insert Cutting Edge Length | 12.70mm |
Shank Length | 3.20" |
Head Length | 1.3000" |
Shank Height | 3/4" |
Shank Width | 3/4" |
Max. Cutting Dia. | 1-1/4" |
Min. Cutting Dia. | 0.5960" |
Description
Indexable Turning and Profiling Tool Holder, DWLNR, Insert Style WNMG, Overall Length 4-1/2 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Hole Cutter, Metal, Saw Diameter 2-3/4in. (CTD44)
- KLEIN TOOLS Wire Rope Punch, 1/2-Inch (7WRP13)
- DRILL AMERICA m18x1.5 HSS Metric 4 Flute Bottoming Hand Tap (DWTB18X1.5)
- MILWAUKEE TOOL 1/2" Compact Drill 450 RPM (1660-6)
- ULTRA-DEX USA Indexable Profiling End Mill, 1-1/4", PHC (DDJNL 20-4D)
- ULTRA-DEX USA Indexable Profiling End Mill, 1", PHC (MCLNR 20-4D)
- ULTRA-DEX USA Indexable Profiling End Mill, 5/8", PHC (MVJNL 12-3B)
- ULTRA-DEX USA Indexable Profiling End Mill, 25.00mm, PHC (NSL 16-4D)
- ULTRA-DEX USA Indexable Profiling End Mill, 30.00mm, PHC (NSR 16-4D)
- ULTRA-DEX USA Indexable Profiling End Mill, 25.00mm, PHC (MVJNR 16-3D)
- MICRO 100 Indexable Square Shoulder End Mill, Solid Milling Series, 3/4" Max Cut Dia (31-2424)
- Ultra-Dex Usa End Mills