Shop All Indexable End Mills
Ultra-Dex Usa
Indexable Profiling End Mill, 1-1/4", PHC
Mfr # DWLNL 20-4D
Zoro # G8345586
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6"
- Depth of Cut 0.0400"
- Insert Size 432
- Cutting Direction Left Hand
- Shank Dia. 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # DWLNL 20-4D
- Zoro # G8345586
- Country of Origin United States
- Category Indexable End Mills
Dimensions
Overall Length | 6" |
Depth of Cut | 0.0400" |
Insert Size | 432 |
Shank Dia. | 1-1/4" |
Shank Length | 4.40" |
Insert Cutting Edge Length | 9.52mm |
Shank Width | 1-1/4" |
Shank Height | 1-1/4" |
Head Length | 1.6000" |
Max. Cutting Dia. | 1-1/4" |
Min. Cutting Dia. | 0.7850" |
Description
Indexable Turning and Profiling Tool Holder, DWLNL, Insert Style WNMG, Overall Length 6 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/8" Hex Demo 20" Moil Point (48-62-4000)
- DOMINATOR Pry Bars, 17 In. L, 1-1/2 In. W, Black (60144)
- WESTWARD Putty Knife, Stiff, 1-1/2", SS, Color: Black/Blue (46A919)
- DRILL AMERICA m24x3 HSS Metric 4 Flute Bottoming Hand Tap (T/AB24X3)
- ULTRA-DEX USA Indexable Profiling End Mill, 5/8", PHC (DCLNR 20-4D)
- ULTRA-DEX USA Indexable Profiling End Mill, 1", PHC (MCMNN 16-4D)
- ULTRA-DEX USA Indexable Profiling End Mill, 25.00mm, PHC (MVJNR 16-3D)
- ULTRA-DEX USA Indexable Profiling End Mill, 1-1/4", PHC (MCYNN 16-4D)
- ULTRA-DEX USA Indexable Profiling End Mill, 28.00mm, PHC (NSR 16-3D)
- ULTRA-DEX USA Indexable Profiling End Mill, 25.00mm, PHC (NSL 16-4D)
- OSG Indexable Square Shoulder End Mill, Series: HSK80 (7803012)
- Ultra-Dex Usa Indexable End Mills