Shop All Indexable End Mills
Ultra-Dex Usa
Indexable Profiling End Mill, 1-1/4", PHC
Mfr # DVJNR 12-3B
Zoro # G8345227
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4-1/2"
- Depth of Cut 0.0320"
- Insert Size 332
- Shank Dia. 1-1/4"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultra-Dex Usa
- MFR # DVJNR 12-3B
- Zoro # G8345227
- Country of Origin United States
- Category Indexable End Mills
Dimensions
Overall Length | 4-1/2" |
Depth of Cut | 0.0320" |
Insert Size | 332 |
Shank Dia. | 1-1/4" |
Insert Cutting Edge Length | 7.00mm |
Shank Length | 2.73" |
Shank Height | 3/4" |
Head Length | 1.7700" |
Shank Width | 3/4" |
Min. Cutting Dia. | 0.9110" |
Max. Cutting Dia. | 1-1/4" |
Description
Indexable Turning and Profiling Tool Holder, DVJNR, Insert Style VNMG, Overall Length 4-1/2 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAMBEAU Tool Box, Plastic, Gray, 14-1/2 in W x 7-1/2 in D x 5 in H (6744WG)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 1x1-1/8 in. (WO-1X1-1/8)
- OSG 3-3/16" Cobalt 130 Deg. Jobber Length Drill Bit (15140605)
- MILWAUKEE TOOL Multi-Bit Screwdriver, Chrome, 9 pcs (48-22-2913)
- ULTRA-DEX USA Indexable Profiling End Mill, 5/8", PHC (MVJNL 12-3B)
- ULTRA-DEX USA Indexable Profiling End Mill, 1-1/4", PHC (MCYNN 12-4B)
- ULTRA-DEX USA Indexable Profiling End Mill, 30.00mm, PHC (NSR 16-4D)
- ULTRA-DEX USA Indexable Profiling End Mill, 1-1/4", PHC (DVJNR 16-3D)
- ULTRA-DEX USA Indexable Profiling End Mill, 1", PHC (MVJNL 20-4D)
- ULTRA-DEX USA Indexable Profiling End Mill, 25.00mm, PHC (MVJNR 16-3D)
- ULTRA-DEX USA Indexable Profiling End Mill, 5/8", PHC (DCLNR 20-4D)
- Ultra-Dex Usa End Mills