Shop All Indexable Toolholders
Ultra-Dex Usa
Indexable Profiling EM, 100.00mm, PRC
Mfr # DWLNR 20-4D
Zoro # G8343014
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6"
- Depth of Cut 0.1250"
- Cutting Direction Right Hand
- Insert Size 432
- Insert Shape 80 Degrees Trigon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # DWLNR 20-4D
- Zoro # G8343014
- Country of Origin United States
- Category Indexable Toolholders
Dimensions
Overall Length | 6" |
Depth of Cut | 0.1250" |
Insert Size | 432 |
Shank Length | 4.40" |
Shank Height | 1-1/4" |
Shank Width | 1-1/4" |
Head Length | 1.6000" |
Min. Cutting Dia. | 84.00mm |
Max. Cutting Dia. | 100.00mm |
Description
Indexable Turning and Profiling Tool Holder, DWLNR, Insert Style WNMG, Overall Length 6 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE 1/2" Drive Impact Socket 6 (30150)
- STARRETT Inside Spring Caliper, 4 In, Spring (73B-4)
- DRILL AMERICA 5/64" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST5/64)
- TEKTON 3/8 Inch Drive x 14 mm 12-Point Socket (SHD12314)
- ULTRA-DEX USA Indexable Profiling End Mill, 1-1/4", PHC (MCLNL 20-5D)
- WALTER Walter - Shank tool - Grooving (G1011.1616L-2T21GX24)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant, 0.1875 ID, 0.625 OD (QHC62-3/16)
- TECHNIKS Taper Adaptor, 4-47/64in L, 0.750in. dia. (22711)
- HHIP SDJCR 08-3A Turning Tool Holder (2033-0083)
- HHIP 1" 5 Piece Indexable Carbide Turning Tool Set (2003-0006)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant-Thru, 0.25 ID, 1 OD (QHC10-1/4)
- Ultra-Dex Usa Indexable Toolholders