Shop All Indexable Boring Bars
Ultra-Dex Usa
Indexable Grooving and Parting Toolholder, E08R NER2, 8 in L, Carbide, Top Notch Insert Shape
Mfr # E08R NER2
Zoro # G9674786
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Shank Dia. 1/2 in
- Min. Bore 0.730"
- Cutting Direction Right Hand
- Insert Shape Top Notch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultra-Dex Usa
- MFR # E08R NER2
- Zoro # G9674786
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 8 in |
Shank Dia. | 1/2 in |
Bar Dia. | 0.500" |
Min. Bore Dia. | 0.7300 in |
Description
Indexable Grooving and Parting Toolholder, Insert Shape Top Notch, Overall Length 8 in, E08R NER2, 7/16 in, Clamp CM-147;Clamp Screw 6-32, Coolant Through, Grooving, Threading, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Economy S&D Drill Bit, 3/4 in. (47348)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 15 mm Size, Standard Socket, Black Phosphate (49-66-6139)
- FREUD Down Spiral Bit, 7/32" dia. (76-204)
- IRWIN Vise-Grip Locking C-Clamp, 6 in, Fixed, Regular Tip, Easy Release Trigger, Alloy Steel (6R)
- ULTRA-DEX USA Indexable Boring Bar, S16S MWLNR4, 10 in L, High Speed Steel, Trigon Insert Shape (S16S MWLNR4)
- ULTRA-DEX USA Indexable Boring Bar, S08M SCLCR3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S08M SCLCR3)
- ULTRA-DEX USA Indexable Boring Bar, S24U MTFNR4, 14 in L, High Speed Steel, Triangle Insert Shape (S24U MTFNR4)
- ULTRA-DEX USA Indexable Boring Bar, S08M STUCL2-312, 6 in L, High Speed Steel, Triangle Insert Shape (S08M STUCL2)
- ULTRA-DEX USA Indexable Boring Bar, A08M SWLCR2, 6 in L, High Speed Steel, Trigon Insert Shape (A08M SWLCR2-281)
- ULTRA-DEX USA Indexable Boring Bar, S16R SWLCR3, 8 in L, High Speed Steel, Trigon Insert Shape (S16R SWLCR3)
- ULTRA-DEX USA Indexable Boring Bar, A12R MDUNR3, 8 in L, High Speed Steel, 55 Degrees Diamond Insert Shape (A12R MDUNR3)
- Ultra-Dex Usa Indexable Boring Bars