Shop All Indexable Boring Bars
Ultra-Dex Usa
Indexable Grooving and Parting Toolholder, E08R NEL2, 8 in L, Carbide, Top Notch Insert Shape
Mfr # E08R NEL2
Zoro # G9674795
product price: $405.99
/ea
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Shank Dia. 1/2 in
- Min. Bore 0.730"
- Cutting Direction Left Hand
- Insert Shape Top Notch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # E08R NEL2
- Zoro # G9674795
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 8 in |
Shank Dia. | 1/2 in |
Bar Dia. | 0.500" |
Min. Bore Dia. | 0.7300 in |
Description
Indexable Grooving and Parting Toolholder, Insert Shape Top Notch, Overall Length 8 in, E08R NEL2, 7/16 in, Clamp CM-146;Clamp Screw 6-32, Coolant Through, Grooving, Threading, Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Half Round File, American, 10 In. L (78322100)
- KIPP Wing Grip D=1/4-20X30 A=50, H=24, Form: L, Plastic Black, Comp: Steel, Blue-Passivated (K0274.1A25X30)
- WIHA Metric Comfort Grip T-Handle Hex Key, 6 mm Tip Size (33415)
- WESTWARD Mill File, American, Smooth Cut, 6 In. L (1NFN5)
- ULTRA-DEX USA Indexable Boring Bar, E08J SCLCL2, 4-1/2 in L, Carbide, 80 Degrees Diamond Insert Shape (E08J SCLCL2-281)
- ULTRA-DEX USA Indexable Boring Bar, E06M SCLCR2-250, 6 in L, Carbide, 80 Degrees Diamond Insert Shape (E06M SCLCR2)
- ULTRA-DEX USA Indexable Boring Bar, A32V MWLNL4, 16 in L, High Speed Steel, Trigon Insert Shape (A32V MWLNL4)
- ULTRA-DEX USA Indexable Cutting Head Unit, MH40 MCLNL4-CFT, 1-5/8 in L, Steel, 80 Degrees Diamond Insert Shape (MH40 MCLNL4-CFT)
- ULTRA-DEX USA Indexable Boring Bar, C04H SCLDL1.5, 4 in L, Carbide, 80 Degrees Diamond Insert Shape (C04H SCLDL1.5-138)
- ULTRA-DEX USA Indexable Boring Bar, S12Q SCLCL3, 7 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S12Q SCLCL3)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-050150)
- Ultra-Dex Usa Indexable Tools