Shop All Spade Blades and Indexable Drill Inserts
Ultra-Dex Usa
Indexable Drill, UD-2125-4D-150
Mfr # UD-2125-4D-150
Zoro # G9239361
product price: $606.99
/ea
Free Shipping & Returns
$606.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight
- Shank Dia. 1-1/2 in
- Overall Length 13.2220 in
- Cutting Direction Right Hand
- Flute Length 9.3870 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # UD-2125-4D-150
- Zoro # G9239361
- Country of Origin United States
- Category Spade Blades and Indexable Drill Inserts
Dimensions
Shank Dia. | 1-1/2 in |
Overall Length | 13.2220 in |
Flute Length | 9.3870 in |
Diameter | 2.125" |
Shank Length | 2-7/8 in |
Drilling Depth | 9.3870" |
Depth x Dia. Ratio | 4xD |
Max. Drilling Depth | 9.3870 in |
Max. Drill Dia. | 2-1/8 in |
Description
Indexable Insert Drill, Max. Drill Dia. 2-1/8 in, 4xD, Max. Drilling Depth 9.3870 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/16"-100 HSS Single Flute Countersink (DEWSFC3/16-100)
- DRILL AMERICA 5/16" HSS Polished Jobber Length Drill Bit, Shank Type: Round (D/AP5/16)
- MILWAUKEE TOOL Small Drop Head Attachment w/ RUST GUARD Plating (48-53-2682)
- BESSEY C-Clamps, Ductile Alloy, 14" (540 - 14)
- ULTRA-DEX USA Indexable Drill, UD-1500-2D-125 (UD-1500-2D-125)
- ULTRA-DEX USA Indexable Drill, UD-2375-4D-150 (UD-2375-4D-150)
- ULTRA-DEX USA Indexable Drill, UD-0906-4D-075 (UD-0906-4D-075)
- ULTRA-DEX USA Carbide Insert, CCMT 21.51 UD21 (CCMT 21.51-ZX3 UD21)
- ULTRA-DEX USA Carbide Insert, CCGX 32.51 UD1 (CCGX 32.51-ZN1 UD1)
- ULTRA-DEX USA Carbide Insert, DCMT 21.51 UD52 (DCMT 21.51-ZX3 UD52)
- ULTRA-DEX USA Indexable Drill, UD-1750-4D-150 (UD-1750-4D-150)
- Ultra-Dex Usa Drill Bits