Shop All Spade Blades and Indexable Drill Inserts
Ultra-Dex Usa
Indexable Drill, UD-1875-4D-150
Mfr # UD-1875-4D-150
Zoro # G9239246
product price: $506.99
/ea
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight
- Shank Dia. 1-1/2 in
- Overall Length 11.7750 in
- Cutting Direction Right Hand
- Flute Length 7.8490 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # UD-1875-4D-150
- Zoro # G9239246
- Country of Origin United States
- Category Spade Blades and Indexable Drill Inserts
Dimensions
Shank Dia. | 1-1/2 in |
Overall Length | 11.7750 in |
Flute Length | 7.8490 in |
Drilling Depth | 7.8490" |
Shank Length | 2-7/8 in |
Diameter | 1.875" |
Depth x Dia. Ratio | 4xD |
Max. Drill Dia. | 1-7/8 in |
Max. Drilling Depth | 7.8490 in |
Description
Indexable Insert Drill, Max. Drill Dia. 1-7/8 in, 4xD, Max. Drilling Depth 7.8490 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Glass Scraper, Stiff, 1-1/2", Carbon Steel (TX100)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 8MM, Bit Impact Socket (D014708)
- PACIFIC HANDY CUTTER Utility Blade, 2-3/8" L, 1/32" W, PK100 (SB92)
- HANSEN Metric Three Row Socket Tray for 3/8" Drive Sockets, Green (38043)
- ULTRA-DEX USA Carbide Insert, DCMT 21.51 UD52 (DCMT 21.51-ZX3 UD52)
- ULTRA-DEX USA Carbide Insert, CCMT 21.51 UD52 (CCMT 21.51-ZX3 UD52)
- ULTRA-DEX USA Indexable Drill, UD-1000-4D-100 (UD-1000-4D-100)
- ULTRA-DEX USA Indexable Drill, UD-0562-2D-063-C (UD-0562-2D-063-C)
- ULTRA-DEX USA Indexable Drill, UD-0750-2D-075-C (UD-0750-2D-075-C)
- ULTRA-DEX USA Indexable Drill, UD-1437-4D-125 (UD-1437-4D-125)
- ULTRA-DEX USA Indexable Drill, UD-1750-4D-150 (UD-1750-4D-150)
- Ultra-Dex Usa Drill Bits