Shop All Spade Blades and Indexable Drill Inserts
Ultra-Dex Usa
Indexable Drill, UD-1875-2D-150
Mfr # UD-1875-2D-150
Zoro # G9239221
product price: $361.99
/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight
- Shank Dia. 1-1/2 in
- Overall Length 5.1550 in
- Cutting Direction Right Hand
- Flute Length 3.9750 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # UD-1875-2D-150
- Zoro # G9239221
- Country of Origin United States
- Category Spade Blades and Indexable Drill Inserts
Dimensions
Shank Dia. | 1-1/2 in |
Overall Length | 5.1550 in |
Flute Length | 3.9750 in |
Shank Length | 2-7/8 in |
Diameter | 1.875" |
Drilling Depth | 3.9750" |
Depth x Dia. Ratio | 2xD |
Max. Drill Dia. | 1-7/8 in |
Max. Drilling Depth | 3.9750 in |
Description
Indexable Insert Drill, Max. Drill Dia. 1-7/8 in, 2xD, Max. Drilling Depth 3.9750 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 4" Half Round Bastard File (DIC04695)
- WESTWARD Bi-Metal Hole Saw Industrial Kit, 15 pcs. (29VX15)
- DRILL AMERICA 3/16" Solid Carbide Drill Bit (DMOD3/16)
- ZORO SELECT Crucible Tongs, 20 In, Nickel Plated Steel (5ZPT9)
- ULTRA-DEX USA Carbide Insert, CCGX 21.51 UD1 (CCGX 21.51-ZN1 UD1)
- ULTRA-DEX USA Indexable Drill, UD-0750-2D-075-C (UD-0750-2D-075-C)
- ULTRA-DEX USA Indexable Drill, UD-0906-4D-075 (UD-0906-4D-075)
- ULTRA-DEX USA Indexable Drill, UD-1250-2D-125-C (UD-1250-2D-125-C)
- ULTRA-DEX USA Carbide Insert, WCMT 21.51 UD2 (WCMT 21.51-LX6 UD2)
- ULTRA-DEX USA Indexable Drill, UD-0562-2D-063-C (UD-0562-2D-063-C)
- YG-1 TOOL CO Super Hss (T15) Flat Bottom Drill Insert Tialn Coated (SF15048)
- Ultra-Dex Usa Drill Bits