Shop All Spade Blades and Indexable Drill Inserts
Ultra-Dex Usa
Indexable Drill, UD-1687-4D-125
Mfr # UD-1687-4D-125
Zoro # G9239124
product price: $403.99
/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight
- Shank Dia. 1-1/4 in
- Overall Length 10.4190 in
- Cutting Direction Right Hand
- Flute Length 6.8200 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # UD-1687-4D-125
- Zoro # G9239124
- Country of Origin United States
- Category Spade Blades and Indexable Drill Inserts
Dimensions
Shank Dia. | 1-1/4 in |
Overall Length | 10.4190 in |
Flute Length | 6.8200 in |
Shank Length | 2.6190 in |
Drilling Depth | 6.8200" |
Diameter | 1.687" |
Depth x Dia. Ratio | 4xD |
Max. Drill Dia. | 1-11/16 in |
Max. Drilling Depth | 6.8200 in |
Description
Indexable Insert Drill, Max. Drill Dia. 1-11/16 in, 4xD, Max. Drilling Depth 6.8200 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Snap-Off Utility Knife Snap-Off, 6 in L (DWHT10045)
- INSIZE Steel Rule, SS, 20" L, Unfinished, 1-3/16"W (7110-500)
- ZORO SELECT Adjustable Handle, 1.18" Screw Length (MA-39102)
- INSIZE Depth Micrometer, 4" L Base, Flat Anvil (3240-6)
- ULTRA-DEX USA Indexable Drill, UD-1000-4D-100 (UD-1000-4D-100)
- ULTRA-DEX USA Carbide Insert, CCMT 32.51 UD51 (CCMT 32.51-ZX3 UD51)
- ULTRA-DEX USA Indexable Drill, UD-0906-4D-075 (UD-0906-4D-075)
- ULTRA-DEX USA Indexable Drill, UD-2375-4D-150 (UD-2375-4D-150)
- ULTRA-DEX USA Carbide Insert, WCMT 21.51 UD2 (WCMT 21.51-LX6 UD2)
- ULTRA-DEX USA Indexable Drill, UD-0562-2D-063-C (UD-0562-2D-063-C)
- YG-1 TOOL CO Point SV825 H-Coated Carbide SV Point (SV825048)
- Ultra-Dex Usa Drill Bits