Shop All Spade Blades and Indexable Drill Inserts
Ultra-Dex Usa
Indexable Drill, UD-1250-2D-125
Mfr # UD-1250-2D-125
Zoro # G9238801
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight
- Shank Dia. 1-1/4 in
- Overall Length 6.505 in
- Cutting Direction Right Hand
- Flute Length 2.7100 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # UD-1250-2D-125
- Zoro # G9238801
- Country of Origin United States
- Category Spade Blades and Indexable Drill Inserts
Dimensions
Shank Dia. | 1-1/4 in |
Overall Length | 6.505 in |
Flute Length | 2.7100 in |
Diameter | 1.250" |
Shank Length | 2.6190 in |
Drilling Depth | 2.7100" |
Depth x Dia. Ratio | 2xD |
Max. Drill Dia. | 1-1/4 in |
Max. Drilling Depth | 2.7100 in |
Description
Indexable Insert Drill, Max. Drill Dia. 1-1/4 in, 2xD, Max. Drilling Depth 2.7100 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG 12.10mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8703210)
- HHIP 7 Piece M6-M20 Hexagon Rethreading Die Set (1017-0007)
- GREENLEE Drill/Tap/Countersink, #6-32 Thread Size, 2 1/32 in Overall Length (DTAP6-32)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2027MD)
- ULTRA-DEX USA Indexable Drill, UD-1500-2D-125 (UD-1500-2D-125)
- ULTRA-DEX USA Carbide Insert, CCMT 21.51 UD52 (CCMT 21.51-ZX3 UD52)
- ULTRA-DEX USA Indexable Drill, UD-0750-2D-075-C (UD-0750-2D-075-C)
- ULTRA-DEX USA Carbide Insert, CCGX 21.51 UD1 (CCGX 21.51-ZN1 UD1)
- ULTRA-DEX USA Indexable Drill, UD-0625-4D-063-C (UD-0625-4D-063-C)
- ULTRA-DEX USA Indexable Drill, UD-0844-2D-075 (UD-0844-2D-075)
- ULTRA-DEX USA Carbide Insert, DCMT 21.51 UD52 (DCMT 21.51-ZX3 UD52)
- Ultra-Dex Usa Drill Bits