Shop All Spade Blades and Indexable Drill Inserts
Ultra-Dex Usa
Indexable Drill, UD-1156-4D-100
Mfr # UD-1156-4D-100
Zoro # G9238704
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight
- Shank Dia. 1 in
- Overall Length 8.0600 in
- Cutting Direction Right Hand
- Flute Length 4.7920 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # UD-1156-4D-100
- Zoro # G9238704
- Country of Origin United States
- Category Spade Blades and Indexable Drill Inserts
Dimensions
Shank Dia. | 1 in |
Overall Length | 8.0600 in |
Flute Length | 4.7920 in |
Drilling Depth | 4.7920" |
Diameter | 1.156" |
Shank Length | 2-3/8 in |
Depth x Dia. Ratio | 4xD |
Max. Drilling Depth | 4.7920 in |
Max. Drill Dia. | 1-5/32 in |
Description
Indexable Insert Drill, Max. Drill Dia. 1-5/32 in, 4xD, Max. Drilling Depth 4.7920 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 8-1/2" L, Black Oxide Finish (J5249XLBL)
- SUPER TOOL Chucking Reamer, 0.2530 In., 4 Fl, Carb Tip (56552530)
- YG-1 TOOL CO Straight Spade Drill Holder (P14203)
- KIPP Adjustable Handle, Size: 2 M08X45 Zinc, Black Satin, Comp: Steel (K0116.2081X45)
- ULTRA-DEX USA Indexable Drill, UD-0750-2D-075-C (UD-0750-2D-075-C)
- ULTRA-DEX USA Indexable Drill, UD-0968-2D-075 (UD-0968-2D-075)
- ULTRA-DEX USA Indexable Drill, UD-0687-4D-063 (UD-0687-4D-063)
- ULTRA-DEX USA Carbide Insert, CCGX 32.51 UD1 (CCGX 32.51-ZN1 UD1)
- ULTRA-DEX USA Indexable Drill, UD-1875-2D-150 (UD-1875-2D-150)
- ULTRA-DEX USA Carbide Insert, CCMT 21.51 UD52 (CCMT 21.51-ZX3 UD52)
- WALTER Walter - Xtra-tec Drill Blade (P6003-D18,24R WMP35)
- Ultra-Dex Usa Drill Bits