Shop All Spade Blades and Indexable Drill Inserts
Ultra-Dex Usa
Indexable Drill, UD-1125-2D-100
Mfr # UD-1125-2D-100
Zoro # G9238643
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight
- Shank Dia. 1 in
- Overall Length 4.6550 in
- Cutting Direction Right Hand
- Flute Length 2.4690 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # UD-1125-2D-100
- Zoro # G9238643
- Country of Origin United States
- Category Spade Blades and Indexable Drill Inserts
Dimensions
Shank Dia. | 1 in |
Overall Length | 4.6550 in |
Flute Length | 2.4690 in |
Shank Length | 2-3/8 in |
Drilling Depth | 2.4690" |
Diameter | 1.125" |
Depth x Dia. Ratio | 2xD |
Max. Drilling Depth | 2.4690 in |
Max. Drill Dia. | 1-1/8 in |
Description
Indexable Insert Drill, Max. Drill Dia. 1-1/8 in, 2xD, Max. Drilling Depth 2.4690 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line M6-1.00 (C65581)
- GREY PNEUMATIC QUICK CHANGE CHISEL RETAINER (CH8001)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.895 (111189500)
- WESTWARD 3/8 in Drive, Metric Socket, 6 Points (1KEJ6)
- ULTRA-DEX USA Indexable Drill, UD-0968-2D-075 (UD-0968-2D-075)
- ULTRA-DEX USA Indexable Drill, UD-0844-2D-075 (UD-0844-2D-075)
- ULTRA-DEX USA Carbide Insert, Triangle, TCMT 21.52 UD21 (TCMT 21.52-ZX3 UD21)
- ULTRA-DEX USA Carbide Insert, Triangle, TCMT 32.52 UD22 (TCMT 32.52-ZX3 UD22)
- ULTRA-DEX USA Carbide Insert, CCGX 32.51 UD1 (CCGX 32.51-ZN1 UD1)
- ULTRA-DEX USA Indexable Drill, UD-1250-2D-125-C (UD-1250-2D-125-C)
- ULTRA-DEX USA Indexable Drill, UD-0687-4D-063 (UD-0687-4D-063)
- Ultra-Dex Usa Spade Blades and Indexable Drill Inserts