Shop All Spade Blades and Indexable Drill Inserts
Ultra-Dex Usa
Indexable Drill, UD-0687-4D-063
Mfr # UD-0687-4D-063
Zoro # G9238101
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight
- Shank Dia. 5/8 in
- Overall Length 5.4070 in
- Cutting Direction Right Hand
- Flute Length 2.8780 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # UD-0687-4D-063
- Zoro # G9238101
- Country of Origin United States
- Category Spade Blades and Indexable Drill Inserts
Dimensions
Shank Dia. | 5/8 in |
Overall Length | 5.4070 in |
Flute Length | 2.8780 in |
Shank Length | 1-11/16 in |
Diameter | 0.687" |
Drilling Depth | 2.8780" |
Depth x Dia. Ratio | 4xD |
Max. Drilling Depth | 2.8780 in |
Max. Drill Dia. | 11/16 in |
Description
Indexable Insert Drill, Max. Drill Dia. 11/16 in, 4xD, Max. Drilling Depth 2.8780 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 1/4-20 TIN Coated Tap Plug Chamfer (5540945)
- DRILL AMERICA 3" Self Feed Bit (DMS70-3065)
- WESTWARD 4 7/8 in Needle Nose Plier, Side Cutter Dipped Handle (53JW98)
- GREENLEE Rectifier-600V 35A 1-P Bridge (85997)
- ULTRA-DEX USA Indexable Drill, UD-1000-4D-100 (UD-1000-4D-100)
- ULTRA-DEX USA Indexable Drill, UD-0656-2D-063 (UD-0656-2D-063)
- ULTRA-DEX USA Indexable Drill, UD-2375-4D-150 (UD-2375-4D-150)
- ULTRA-DEX USA Carbide Insert, Triangle, TCMT 21.52 UD21 (TCMT 21.52-ZX3 UD21)
- ULTRA-DEX USA Carbide Insert, CCGX 32.52 UD1 (CCGX 32.52-ZN1 UD1)
- ULTRA-DEX USA Carbide Insert, CCMT 21.51 UD52 (CCMT 21.51-ZX3 UD52)
- ULTRA-DEX USA Indexable Drill, UD-1750-4D-150 (UD-1750-4D-150)
- Ultra-Dex Usa Spade Blades and Indexable Drill Inserts