Shop All Spade Blades and Indexable Drill Inserts
Ultra-Dex Usa
Indexable Drill, UD-0656-2D-063
Mfr # UD-0656-2D-063
Zoro # G9238047
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight
- Shank Dia. 5/8 in
- Overall Length 3.9670 in
- Cutting Direction Right Hand
- Flute Length 1.4060 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # UD-0656-2D-063
- Zoro # G9238047
- Country of Origin United States
- Category Spade Blades and Indexable Drill Inserts
Dimensions
Shank Dia. | 5/8 in |
Overall Length | 3.9670 in |
Flute Length | 1.4060 in |
Drilling Depth | 1.4060" |
Diameter | 0.656" |
Shank Length | 1-11/16 in |
Depth x Dia. Ratio | 2xD |
Max. Drilling Depth | 1.4060 in |
Max. Drill Dia. | 21/32 in |
Description
Indexable Insert Drill, Max. Drill Dia. 21/32 in, 2xD, Max. Drilling Depth 1.4060 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug 3 Flutes (1651000708)
- GREENFIELD THREADING Tap Set, 5/8"-11, Bottoming, Plug, Taper, 4 Flutes, UNC (174534)
- HYDRO HANDLE 7/8 Inch Electroplated Diamond Bit 8 mm Shank (HH78BIT)
- CHICAGO-LATROBE 26PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP Steam Oxide HSS A - Z (45638)
- ULTRA-DEX USA Carbide Insert, Triangle, TCMT 21.51 UD51 (TCMT 21.51-ZX3 UD51)
- ULTRA-DEX USA Carbide Insert, CCGX 32.52 UD1 (CCGX 32.52-ZN1 UD1)
- ULTRA-DEX USA Indexable Drill, UD-1875-2D-150 (UD-1875-2D-150)
- ULTRA-DEX USA Carbide Insert, Triangle, TCMT 21.51 UD21 (TCMT 21.51-ZX3 UD21)
- ULTRA-DEX USA Indexable Drill, UD-1000-2D-100 (UD-1000-2D-100)
- ULTRA-DEX USA Indexable Drill, UD-0562-2D-063-C (UD-0562-2D-063-C)
- ULTRA-DEX USA Indexable Drill, UD-2375-4D-150 (UD-2375-4D-150)
- Ultra-Dex Usa Drill Bits