Shop All Spade Blades and Indexable Drill Inserts
Ultra-Dex Usa
Indexable Drill, UD-0437-2D-063
Mfr # UD-0437-2D-063
Zoro # G9237882
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight
- Shank Dia. 5/8 in
- Overall Length 3.9670 in
- Cutting Direction Right Hand
- Flute Length 1.2800 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # UD-0437-2D-063
- Zoro # G9237882
- Country of Origin United States
- Category Spade Blades and Indexable Drill Inserts
Dimensions
Shank Dia. | 5/8 in |
Overall Length | 3.9670 in |
Flute Length | 1.2800 in |
Diameter | 0.437" |
Drilling Depth | 1.2800" |
Shank Length | 1-11/16 in |
Depth x Dia. Ratio | 2.5xD |
Max. Drilling Depth | 1.2800 in |
Max. Drill Dia. | 7/16 in |
Description
Indexable Insert Drill, Max. Drill Dia. 7/16 in, 2.5xD, Max. Drilling Depth 1.2800 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO #2 X 3 in. L Driver Bit , 2PK (EA0400)
- ESTWING 18" Professional Tool Tote (94765)
- WESTWARD 7/32" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5XL76)
- HHIP M4 X 0.7 H6 Thread Plug Gage Go-Nogo (4101-1104)
- ULTRA-DEX USA Indexable Drill, UD-0968-2D-075 (UD-0968-2D-075)
- ULTRA-DEX USA Indexable Drill, UD-1250-2D-125-C (UD-1250-2D-125-C)
- ULTRA-DEX USA Carbide Insert, CCMT 32.51 UD51 (CCMT 32.51-ZX3 UD51)
- ULTRA-DEX USA Carbide Insert, CCMT 21.51 UD51 (CCMT 21.51-ZX3 UD51)
- ULTRA-DEX USA Carbide Insert, WCMT 21.51 UD2 (WCMT 21.51-LX6 UD2)
- ULTRA-DEX USA Indexable Drill, UD-0844-2D-075 (UD-0844-2D-075)
- ULTRA-DEX USA Carbide Insert, CCGX 21.51 UD1 (CCGX 21.51-ZN1 UD1)
- Ultra-Dex Usa Spade Blades and Indexable Drill Inserts