Shop All Indexable Boring Bars
Ultra-Dex Usa
Indexable Cutting Head Unit, SH24 DTUNL3, 1.4960 in L, Steel, Triangle Insert Shape
Mfr # SH24 DTUNL3
Zoro # G9237636
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.4960 in
- Min. Bore 1.968"
- Cutting Direction Left Hand
- Insert Shape Triangle
- Shank Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # SH24 DTUNL3
- Zoro # G9237636
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1.4960 in |
Bar Dia. | 1.575" |
Insert Size | 332 |
Connection Size | 40.00mm |
Min. Bore Dia. | 1.9680 in |
Description
Indexable Cutting Head Unit, DTUN, Left Hand, Center to Cutting Tip 1-1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 1/8-27 Npt (96301)
- MILWAUKEE TOOL 29/64" Thunderbolt Black Oxide Drill Bit (48-89-2735)
- KIPP Locating Pin and Dowel Pin Extractor (K0873.40)
- XCELITE 5 in Weller(R) Xcelite(R) Long Nose Plier, Side Cutter Cushion Grip Handle (SN54N)
- ULTRA-DEX USA Indexable Boring Bar, S08M SCLCR3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S08M SCLCR3)
- ULTRA-DEX USA Indexable Boring Bar, S08M SCLCL3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S08M SCLCL3)
- ULTRA-DEX USA Indexable Boring Bar, S08M SDUCR2, 6 in L, High Speed Steel, 55 Degrees Diamond Insert Shape (S08M SDUCR2)
- ULTRA-DEX USA Indexable Boring Bar, E08R STUCR2-312, 8 in L, Carbide, Triangle Insert Shape (E08R STUCR2)
- ULTRA-DEX USA Indexable Cutting Head Unit, MH16 MVUNR3-CFT, 1-5/8 in L, Steel, 35 Degrees Diamond Insert Shape (MH16 MVUNR3-CFT)
- ULTRA-DEX USA Indexable Boring Bar, E08J SCLCL2, 4-1/2 in L, Carbide, 80 Degrees Diamond Insert Shape (E08J SCLCL2-281)
- MICRO 100 Standard, Boring Tools, Helical Back Rake, 0.228" Min Bore dia, Finish: AlTiN (HBB-2401750X)
- Ultra-Dex Usa Indexable Tools