Shop All Indexable Boring Bars
Ultra-Dex Usa
Indexable Cutting Head Unit, SH20 DCLNL4, 1.4960 in L, Steel, 80 Degrees Diamond Insert Shape
Mfr # SH20 DCLNL4
Zoro # G9237374
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.4960 in
- Min. Bore 1.575"
- Cutting Direction Left Hand
- Insert Shape 80 Degrees Diamond
- Shank Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # SH20 DCLNL4
- Zoro # G9237374
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1.4960 in |
Bar Dia. | 1.260" |
Insert Size | 432 |
Connection Size | 32.00mm |
Min. Bore Dia. | 1.5750 in |
Description
Indexable Cutting Head Unit, DCLN, Left Hand, Center to Cutting Tip 0.8660 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT DeWALT DW088CG-QU Laser Level, Green Laser (DW088CG-QU)
- CHANNELLOCK 808W 8" Adj Wrench (808W)
- CLE-LINE Straight Flute Hand Tap Bottoming, 2 Flutes (C62035)
- CALCULATED INDUSTRIES Air Wedge, 500 lb. Max. Load Cap. (1194)
- ULTRA-DEX USA Indexable Boring Bar, S12R MCLNR3, 8 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S12R MCLNR3)
- ULTRA-DEX USA Indexable Boring Bar, A1250-14, 14 in L, High Speed Steel (A1250-14)
- ULTRA-DEX USA Indexable Boring Bar, A08M SCLCR2-312, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A08M SCLCR2)
- ULTRA-DEX USA Indexable Boring Bar, A08M SCLCL2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A08M SCLCL2)
- ULTRA-DEX USA Indexable Boring Bar, A1000-12, 12 in L, High Speed Steel (A1000-12)
- ULTRA-DEX USA Indexable Boring Bar, S20U MCLNR4, 14 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S20U MCLNR4)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-490750)
- Ultra-Dex Usa Indexable Tools