Shop All Indexable Boring Bars
Ultra-Dex Usa
Indexable Cutting Head Unit, MH32 SDUCR3-CFT, 1-5/8 in L, Steel, 55 Degrees Diamond Insert Shape
Mfr # MH32 SDUCR3-CFT
Zoro # G9234215
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-5/8 in
- Min. Bore 2.425"
- Cutting Direction Right Hand
- Insert Shape 55 Degrees Diamond
- Shank Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # MH32 SDUCR3-CFT
- Zoro # G9234215
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1-5/8 in |
Bar Dia. | 2.000" |
Insert Size | 32.51 |
Connection Size | MH32 (2 in Head Diameter) |
Min. Bore Dia. | 2.4250 in |
Description
Indexable Cutting Head Unit, SDUC, Right Hand, Center to Cutting Tip 1-3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Adjustable Sawhorse (Twin Pack) (STST60626)
- PROPAC FOUR-IN-ONE SPARKPROOF TOOL (D8025)
- LEATHERMAN Surge Multi-Tool, Blade Type Serrated, Blade Length 3 1/8 in, Black Oxide, 21 Functions (830278)
- HHIP 5C Expanding Collet .437 - .800" (3900-1628)
- ULTRA-DEX USA Indexable Boring Bar, S24U MTFNR4, 14 in L, High Speed Steel, Triangle Insert Shape (S24U MTFNR4)
- ULTRA-DEX USA Indexable Boring Bar, E06M SDUCR2, 6 in L, Carbide, 55 Degrees Diamond Insert Shape (E06M SDUCR2)
- ULTRA-DEX USA Indexable Boring Bar, S04G SCLDL1.5-172, 3-1/2 in L, High Speed Steel (S04G SCLDL1.5)
- ULTRA-DEX USA Indexable Boring Bar, C08R SCLCR2, 8 in L, Carbide, 80 Degrees Diamond Insert Shape (C08R SCLCR2-281)
- ULTRA-DEX USA Indexable Boring Bar, A2000-20, 20 in L, High Speed Steel (A2000-20)
- ULTRA-DEX USA Indexable Boring Bar, C08J SDUCR2, 4-1/2 in L, Carbide, 55 Degrees Diamond Insert Shape (C08J SDUCR2)
- HHIP 3 Piece 1/2-5/8 & 3/4" SCLCR Indexable Boring Bar Set (1001-0021)
- Ultra-Dex Usa Indexable Boring Bars