Shop All Indexable Boring Bars
Ultra-Dex Usa
Indexable Cutting Head Unit, MH24 SDUCL3-CFT, 1-1/4 in L, Steel, 55 Degrees Diamond Insert Shape
Mfr # MH24 SDUCL3-CFT
Zoro # G9233393
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/4 in
- Min. Bore 1.920"
- Cutting Direction Left Hand
- Insert Shape 55 Degrees Diamond
- Shank Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # MH24 SDUCL3-CFT
- Zoro # G9233393
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1-1/4 in |
Bar Dia. | 1.500" |
Insert Size | 32.51 |
Min. Bore Dia. | 1.9200 in |
Connection Size | MH24 (1-1/2 in Head Diameter) |
Description
Indexable Cutting Head Unit, SDUC, Left Hand, Center to Cutting Tip 1.1200 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 3/8" Inline Air Impact Wrench 90 ft.-lb. (CP7722)
- S & W MANUFACTURING Knrl Ctrl Knob, M8, 38mm dia., 25mm (MWTR-025)
- PURDY Putty Knife, Flexible, 2", Nylon (14A900020)
- SUNEX 1/2" Drive Impact Socket 6 (234D)
- ULTRA-DEX USA Indexable Boring Bar, C08R SCLCR2, 8 in L, Carbide, 80 Degrees Diamond Insert Shape (C08R SCLCR2-281)
- ULTRA-DEX USA Indexable Cutting Head Unit, MH16 MVUNR3-CFT, 1-5/8 in L, Steel, 35 Degrees Diamond Insert Shape (MH16 MVUNR3-CFT)
- ULTRA-DEX USA Indexable Boring Bar, S06K SCLCR2, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S06K SCLCR2)
- ULTRA-DEX USA Indexable Boring Bar, S06K STFCR2, 5 in L, High Speed Steel, Triangle Insert Shape (S06K STFCR2-203)
- ULTRA-DEX USA Indexable Boring Bar, E06M SVJBR2, 6 in L, Carbide, 35 Degrees Diamond Insert Shape (E06M SVJBR2)
- ULTRA-DEX USA Indexable Boring Bar, S16S MCLNR4, 10 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S16S MCLNR4)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2001000S)
- Ultra-Dex Usa Indexable Boring Bars